Shop All Pavement Markings
Rae
Preformed Thermoplastic, White Line, PK32
Mfr # PR-TH-3478
Zoro # G6021154
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Length 6 in
- Width 3 ft
- Thickness 90 mil
- Material Alkyd Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rae
- MFR # PR-TH-3478
- Zoro # G6021154
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 6 in |
Width | 3 ft |
Details
Item | Preformed Thermoplastic Pavement Markings |
Color | White |
Thickness | 90 mil |
Material | Alkyd Thermoplastic |
Standards | Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628 |
Number of Pieces | 1 |
Application Method | Hand Torch |
Legend | Lines |
Shelf Life | 2 yr |
Product Type | Pavement Pre-Determined Messages |
Adhesion Method | Hand Torch |
For Use On | Pavement |
Use Location | Exterior |
Dry Time | 2 min |
Minimum Application Temperature | 32 Degrees F |
VOC Content Weight Percentage | 0 % |
Maximum Application Temperature | 275 Degrees F |
VOC Content | 0 g/L |
Skid Resistant | Yes |
Transparency | Non-Transparent |
Description
Preformed Thermoplastic Pavement Markings, Legend Lines, Overall Length 6 in, Overall Width 3 ft, Thickness 90 mil, Material Thermoplastic, Color White, Application Method Hand Torch, Shelf Life 2 yr, Standards AASHTO M-249, AASHTO T-250, ASTM D 4592, ASTM D 6628, ASTM E 1710, ASTM E 303, Number of Pieces 1, Package Quantity 32
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, L, 10" L, PR (SKC2SN-04-L)
- MUTUAL INDUSTRIES 2” Woven Barricade Yel/Black(3Pk) (M17780-41091-2000)
- RADIANS T-Shirt, Unisex, XL, 24 in., Green (ST11-2PGS-XL)
- ACCUFORM DOT Handling Label, 6" Height, 6", MHZW34EVL (MHZW34EVL)
- RAE Preformed Thermoplastic, Yellow Roll, PK3 (PR-TH-3505)
- RAE Pref. Thermoplastic, Handicap, 45 In, PK2 (PR-TH-45HS)
- RAE Pref. Thermoplastic, Handicap, 40 In, PK2 (PR-TH-40HS)
- RAE Preformed Thermoplastic, Bike Man, 4ft, PK5 (PR-TH-3574)
- RAE Preformed Thermoplastic, White Roll, 18 in (PR-TH-3514)
- RAE Preformed Thermoplastic, Yellow Roll, PK3 (PR-TH-4217)
- TAPCO Pavement Marker, White, 2 Way, 4 In., PK100 (102239BXK)
- Rae Pavement Markings