Shop All Pavement Markings
Rae
Preformed Thermoplastic, White Line, PK16
Mfr # PR-TH-3482
Zoro # G5993111
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 12 in
- Width 3 ft
- Thickness 90 mil
- Material Alkyd Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rae
- MFR # PR-TH-3482
- Zoro # G5993111
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 12 in |
Width | 3 ft |
Details
Item | Preformed Thermoplastic Pavement Markings |
Color | White |
Thickness | 90 mil |
Material | Alkyd Thermoplastic |
Legend | Lines |
Number of Pieces | 1 |
Shelf Life | 2 yr |
Standards | Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628 |
Application Method | Hand Torch |
Maximum Application Temperature | 275 Degrees F |
VOC Content Weight Percentage | 0 % |
VOC Content | 0 g/L |
For Use On | Pavement |
Transparency | Non-Transparent |
Minimum Application Temperature | 32 Degrees F |
Product Type | Pavement Pre-Determined Messages |
Skid Resistant | Yes |
Dry Time | 2 min |
Adhesion Method | Hand Torch |
Use Location | Exterior |
Description
Preformed Thermoplastic Pavement Markings, Legend Lines, Overall Length 12 in, Overall Width 3 ft, Thickness 90 mil, Material Thermoplastic, Color White, Application Method Hand Torch, Shelf Life 2 yr, Standards AASHTO M-249, AASHTO T-250, ASTM D 4592, ASTM D 6628, ASTM E 1710, ASTM E 303, Number of Pieces 1, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT FR Button Down Shirt, Gray, L (10012253)
- KINTER 0.3125 in. H X 1.6875 in. W X 47.6875 in. L Clear Snap In Gripper Bin Tag Holder Plastic (108777C-ACE)
- MCR SAFETY Glasses, Law LW2 Silver Mirror Lens, 12PK (LW217)
- ANSELL Mega Texture, Nitrile Disposable Gloves, 5.1 mil Palm, Nitrile, Powder-Free, M, 100 PK, Orange (93256)
- RAE Preformed Thermoplastic, White Roll, PK2 (PR-TH-3506)
- RAE Preformed Thermoplastic, White Roll, 24 in (PR-TH-3516)
- RAE Preformed Thermoplastic, Yellow Roll, PK2 (PR-TH-3507)
- RAE Granular Thermoplastic Extrude, White (TH-CC-205-W)
- RAE Pref. Thermoplastic, Straight Arrow, PK5 (PR-TH-3525)
- RAE Preformed Thermoplastic, White Roll, 18 in (PR-TH-3514)
- TAPCO Pavement Marker, Amber, 1 Way, 4 In., PK100 (102235BXK)
- Rae Pavement Markings