Shop All Pavement Markings
Rae
Preformed Thermoplastic, White Line, PK15
Mfr # PR-TH-3494
Zoro # G6019921
product price: $253.99
/pk 15, $16.93/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 8 in
- Width 3 ft
- Thickness 125 mil
- Standards Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rae
- MFR # PR-TH-3494
- Zoro # G6019921
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 8 in |
Width | 3 ft |
Details
Item | Preformed Thermoplastic Pavement Markings |
Color | White |
Thickness | 125 mil |
Standards | Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628 |
Material | Alkyd Thermoplastic |
Application Method | Hand Torch |
Number of Pieces | 1 |
Shelf Life | 2 yr |
Legend | Lines |
Adhesion Method | Hand Torch |
Maximum Application Temperature | 275 Degrees F |
Product Type | Pavement Pre-Determined Messages |
Use Location | Exterior |
VOC Content | 0 g/L |
Minimum Application Temperature | 32 Degrees F |
For Use On | Pavement |
Transparency | Non-Transparent |
Dry Time | 2 min |
Skid Resistant | Yes |
VOC Content Weight Percentage | 0 % |
Description
Preformed Thermoplastic Pavement Markings, Legend Lines, Overall Length 8 in, Overall Width 3 ft, Thickness 125 mil, Material Thermoplastic, Color White, Application Method Hand Torch, Shelf Life 2 yr, Standards AASHTO M-249, AASHTO T-250, ASTM D 4592, ASTM D 6628, ASTM E 1710, ASTM E 303, Number of Pieces 1, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT FR Pullover Hoodie, Men's, L (10032830)
- STRANCO Calibration Label, ENG, Black/Yellow, PK350, TCF-22136 (TCF-22136)
- DUNLOP Size 13 Men's Steel Rubber Boot, Black (8610433)
- BRADY Prot Env, 6-1/2 x 4-1/2 In, Clear, PK10 (81766)
- RAE Preformed Thermoplastic, Stop, 90 mil (PR-TH-3624)
- RAE Pref. Thermoplastic, Straight Arrow, PK5 (PR-TH-3525)
- RAE Preformed Thermoplastic, White Roll, PK3 (PR-TH-3504)
- RAE Preformed Thermoplastic, Red Roll, PK3 (PR-TH-3887)
- RAE Pref. Thermoplastic, Rev. Turn Arrow, PK2 (PR-TH-3518)
- RAE Preformed Thermoplastic, Yellow Roll, PK2 (PR-TH-3507)
- 3M Pavement Marker, White/Red, 4" L, PK100 (RPM-290-WR)
- Rae Traffic Safety