Shop All Pavement Markings
Rae
Preformed Thermoplastic, White Line, PK10
Mfr # PR-TH-3496
Zoro # G6026106
product price: $229.99
/pk 10, $23.00/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 12 in
- Width 3 ft
- Thickness 125 mil
- Legend Lines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rae
- MFR # PR-TH-3496
- Zoro # G6026106
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 12 in |
Width | 3 ft |
Details
Item | Preformed Thermoplastic Pavement Markings |
Color | White |
Thickness | 125 mil |
Legend | Lines |
Material | Alkyd Thermoplastic |
Shelf Life | 2 yr |
Number of Pieces | 1 |
Standards | Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628 |
Application Method | Hand Torch |
Maximum Application Temperature | 275 Degrees F |
Product Type | Pavement Pre-Determined Messages |
Adhesion Method | Hand Torch |
Transparency | Non-Transparent |
Use Location | Exterior |
For Use On | Pavement |
Dry Time | 2 min |
VOC Content | 0 g/L |
Minimum Application Temperature | 32 Degrees F |
VOC Content Weight Percentage | 0 % |
Skid Resistant | Yes |
Description
Preformed Thermoplastic Pavement Markings, Legend Lines, Overall Length 12 in, Overall Width 3 ft, Thickness 125 mil, Material Thermoplastic, Color White, Application Method Hand Torch, Shelf Life 2 yr, Standards AASHTO M-249, AASHTO T-250, ASTM D 4592, ASTM D 6628, ASTM E 1710, ASTM E 303, Number of Pieces 1, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST ALERT Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 3V Lithium (7020BSL)
- NOTRAX Interlocking Antifatigue Mat Tile, PVC, 12 in Long x 12 in Wide, 1 in Thick, 12 PK (621STL12BL)
- ANSELL Microflex(R), Disposable Gloves, 5.9 mil Palm, Nitrile, Powder-Free, S, 100 PK, Black (93862)
- CONDOR High Visibility Vest, Yellow/Green, XL (53YM67)
- RAE Preformed Thermoplastic, White Roll, PK2 (PR-TH-3506)
- RAE Preformed Thermoplastic, White Line, PK5 (PR-TH-3498)
- RAE Preformed Thermoplastic, White Line, PK5 (PR-TH-3502)
- RAE Preformed Thermoplastic, Blue Roll, PK3 (PR-TH-3888)
- RAE Pref. Thermoplastic, Rev. Turn Arrow, PK2 (PR-TH-3518)
- RAE Preformed Thermoplastic, White Roll (PR-TH-3510)
- ZORO SELECT Property Markers, 4 ft, PK12 (DM650)
- Rae Traffic Safety