Shop All Pavement Markings
Rae
Preformed Thermoplastic, U-Turn Arrow
Mfr # PR-TH-4754
Zoro # G5901366
product price: $492.99
/ea
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 10 ft
- Width 7 5/8 ft
- Thickness 90 mil
- Shelf Life 2 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rae
- MFR # PR-TH-4754
- Zoro # G5901366
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 10 ft |
Width | 7 5/8 ft |
Details
Item | Preformed Thermoplastic Pavement Markings |
Color | White |
Thickness | 90 mil |
Shelf Life | 2 yr |
Application Method | Hand Torch |
Standards | Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628 |
Number of Pieces | 10 |
Material | Alkyd Thermoplastic |
Legend | U-Turn Arrow |
Product Type | Pavement Pre-Determined Messages |
Skid Resistant | Yes |
Adhesion Method | Hand Torch |
For Use On | Pavement |
Transparency | Non-Transparent |
Use Location | Exterior |
Maximum Application Temperature | 300 Degrees F |
Description
Preformed Thermoplastic Pavement Markings, Legend U-Turn Arrow, Overall Length 10 ft, Overall Width 7 5/8 ft, Thickness 90 mil, Material Thermoplastic, Color White, Application Method Hand Torch, Shelf Life 2 yr, Standards ASTM D 6632, ASTM E 303, MUTCD Compliant, FHWA, AASHTO M-249, Number of Pieces 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Portable Lockout Kit, Gray, Valve Lockout (LKXV)
- MUCK BOOT CO Muckster II Mid, Black, 7, PR (WM2-000-BLK-070)
- 3M DBI-SALA Lanyard, 3 ft., Yellow (1231103)
- MSA SAFETY V-Gard Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Bright Lime Green (815565)
- RAE Preformed Thermoplastic, Yellow Roll, PK3 (PR-TH-4217)
- RAE Preformed Thermoplastic, White Roll, PK3 (PR-TH-3504)
- RAE Preformed Thermoplastic, White Line, PK5 (PR-TH-3502)
- RAE Preformed Thermoplastic, Yellow Roll, PK2 (PR-TH-3507)
- RAE Granular Thermoplastic Extrude, White (TH-CC-205-W)
- RAE Preformed Thermoplastic, White Roll, 24 in (PR-TH-3516)
- MUTUAL INDUSTRIES Stake Whisker Markers, 6", Orange 500C (15900-45)
- Rae Pavement Markings