Shop All Pavement Markings
Rae
Preformed Thermoplastic, Thru, 90 mil
Mfr # PR-TH-3626
Zoro # G5908427
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 8 ft
- Width 8 1/8 ft
- Thickness 90 mil
- Shelf Life 2 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rae
- MFR # PR-TH-3626
- Zoro # G5908427
- UPC # 00094720546665
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 8 ft |
Width | 8 1/8 ft |
Details
Item | Preformed Thermoplastic Pavement Markings |
Color | White |
Thickness | 90 mil |
Shelf Life | 2 yr |
Material | Alkyd Thermoplastic |
Standards | Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628 |
Application Method | Hand Torch |
Legend | Turn |
Number of Pieces | 1 |
For Use On | Pavement |
Maximum Application Temperature | 300 Degrees F |
Product Type | Pavement Pre-Determined Messages |
Use Location | Exterior |
Adhesion Method | Hand Torch |
Skid Resistant | Yes |
Transparency | Non-Transparent |
Description
Preformed Thermoplastic Pavement Markings, Legend Turn, Overall Length 8 ft, Overall Width 8 1/8 ft, Thickness 90 mil, Material Thermoplastic, Color White, Application Method Hand Torch, Shelf Life 2 yr, Standards ASTM D 6628, ASTM E 303, MUTCD Compliant, FHWA, AASHTO M-249, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Knee RX Kneeling Mat 12" x 22" Black 22" L x 12" W x 1" H, 4PK (FLM226-BK)
- AZUSA SAFETY Bluwolf 18 ga. ANSI A4 Cut Resistant Gray Gloves, Micro-Foam Nitrile/Polyurethane Palm Coating, L (BW4040)
- PYRAMEX Safety Glasses, Blue Scratch-Resistant (SB2860S)
- ANSELL CHEMICAL RESISTANT GLOVES LG 50/BX (MIC93-260L)
- RAE Preformed Thermoplastic, Yellow Roll, PK2 (PR-TH-3507)
- RAE Pref. Thermoplastic, Rev. Turn Arrow, PK2 (PR-TH-3518)
- RAE Preformed Thermoplastic, White Roll (PR-TH-3510)
- RAE Pref. Thermoplastic, Handicap, 40 In, PK2 (PR-TH-40HS)
- RAE Preformed Thermoplastic, White Roll, 18 in (PR-TH-3514)
- RAE Granular Thermoplastic Extrude, Yellow (TH-CC-205-Y)
- ACCUFORM ADA TRUNCATED DOME MATS 2FT X 4FT FDR204YL (FDR204YL)
- Rae Pavement Markings