Shop All Pavement Markings
Rae
Preformed Thermoplastic, Thru, 125 mil
Mfr # PR-TH-3650
Zoro # G5970334
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 8 ft
- Width 6 1/8 ft
- Thickness 125 mil
- Standards Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rae
- MFR # PR-TH-3650
- Zoro # G5970334
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 8 ft |
Width | 6 1/8 ft |
Details
Item | Preformed Thermoplastic Pavement Markings |
Color | White |
Thickness | 125 mil |
Standards | Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628 |
Shelf Life | 2 yr |
Legend | Thru |
Application Method | Hand Torch |
Number of Pieces | 1 |
Material | Alkyd Thermoplastic |
Transparency | Non-Transparent |
Product Type | Pavement Pre-Determined Messages |
For Use On | Pavement |
Skid Resistant | Yes |
Maximum Application Temperature | 300 Degrees F |
Use Location | Exterior |
Adhesion Method | Hand Torch |
Description
Preformed Thermoplastic Pavement Markings, Legend Thru, Overall Length 8 ft, Overall Width 6 1/8 ft, Thickness 125 mil, Material Thermoplastic, Color White, Application Method Hand Torch, Shelf Life 2 yr, Standards ASTM D 6628, ASTM E 303, MUTCD Compliant, FHWA, AASHTO M-249, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Body Belt, 1 D-Rings, Size 2XL (3NA/XXLBK)
- SKULLERZ BY ERGODYNE Lime Lightweight Full Brim Hard Hat Vented Class C (8968)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Black (1246519)
- THOROGOOD SHOES Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (804-4200 9.5EE)
- RAE Preformed Thermoplastic, White Line, PK5 (PR-TH-3502)
- RAE Pref. Thermoplastic, Rev. Turn Arrow, PK2 (PR-TH-3518)
- RAE Preformed Thermoplastic, White Line, PK5 (PR-TH-3498)
- RAE Preformed Thermoplastic, White Roll, 24 in (PR-TH-3516)
- RAE Preformed Thermoplastic, Stop, 90 mil (PR-TH-3624)
- RAE Granular Thermoplastic Extrude, Yellow (TH-CC-205-Y)
- CORTINA SAFETY PRODUCTS ER 48IN DRIVEWAY MARKER, PLASTIC ROD, (05-099-02-A)
- Rae Pavement Markings