Shop All Pavement Markings
Rae
Preformed Thermoplastic, School, 90 mil
Mfr # PR-TH-3621
Zoro # G6003094
product price: $729.99
/ea
Free Shipping & Returns
$729.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 10 ft
- Width 19 1/4 ft
- Thickness 90 mil
- Standards Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rae
- MFR # PR-TH-3621
- Zoro # G6003094
- UPC # 00094720546665
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 10 ft |
Width | 19 1/4 ft |
Details
Item | Preformed Thermoplastic Pavement Markings |
Color | White |
Thickness | 90 mil |
Standards | Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628 |
Material | Alkyd Thermoplastic |
Shelf Life | 2 yr |
Number of Pieces | 1 |
Legend | School |
Application Method | Hand Torch |
Maximum Application Temperature | 300 Degrees F |
Adhesion Method | Hand Torch |
Skid Resistant | Yes |
Transparency | Non-Transparent |
For Use On | Pavement |
Product Type | Pavement Pre-Determined Messages |
Use Location | Exterior |
Description
Preformed Thermoplastic Pavement Markings, Legend School, Overall Length 10 ft, Overall Width 19 1/4 ft, Thickness 90 mil, Material Thermoplastic, Color White, Application Method Hand Torch, Shelf Life 2 yr, Standards ASTM D 6628, ASTM E 303, MUTCD Compliant, FHWA, AASHTO M-249, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking Marine Kadett Boot Blue (VW24-10)
- BRADY Reflective Numbers And Letters, K, PK25 (5890-K)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-34-2500)
- S FELLAS BY GENUINE GRIP Men Waterproof Hiker Boot, 6", Wheat, 8W, PR (6052-8W)
- RAE Preformed Thermoplastic, Yellow Roll, PK3 (PR-TH-3505)
- RAE Preformed Thermoplastic, Stop, 90 mil (PR-TH-3624)
- RAE Preformed Thermoplastic, White Roll, 24 in (PR-TH-3516)
- RAE Preformed Thermoplastic, Yellow Roll, PK3 (PR-TH-4217)
- RAE Preformed Thermoplastic, Yellow Roll (PR-TH-3511)
- RAE Pref. Thermoplastic, Handicap, 40 In, PK2 (PR-TH-40HS)
- ZORO SELECT Driveway Marker, Hi-Viz Lime, PK10 (664-10)
- Rae Traffic Safety