Shop All Pavement Markings
Rae
Preformed Thermoplastic, Right, 90 mil
Mfr # PR-TH-3617
Zoro # G6006962
product price: $374.99
/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 8 ft
- Width 6 3/4 ft
- Thickness 90 mil
- Legend Right
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rae
- MFR # PR-TH-3617
- Zoro # G6006962
- UPC # 00094720741695
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 8 ft |
Width | 6 3/4 ft |
Details
Item | Preformed Thermoplastic Pavement Markings |
Color | White |
Thickness | 90 mil |
Legend | Right |
Number of Pieces | 1 |
Application Method | Hand Torch |
Material | Alkyd Thermoplastic |
Standards | Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628 |
Shelf Life | 2 yr |
For Use On | Pavement |
Maximum Application Temperature | 300 Degrees F |
Use Location | Exterior |
Transparency | Non-Transparent |
Adhesion Method | Hand Torch |
Skid Resistant | Yes |
Product Type | Pavement Pre-Determined Messages |
Description
Preformed Thermoplastic Pavement Markings, Legend Right, Overall Length 8 ft, Overall Width 6 3/4 ft, Thickness 90 mil, Material Thermoplastic, Color White, Application Method Hand Torch, Shelf Life 2 yr, Standards ASTM D 6628, ASTM E 303, MUTCD Compliant, FHWA, AASHTO M-249, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Fire Extinguisher Alarm (STI-6255)
- 3M Filter, Bayonet, P95, Nuisance Level OV AG, Blue, 2 PK, NIOSH (2078)
- MCR SAFETY Prem Grain Goatskin Drvr Keystone, M, PK12 (3611M)
- SUPERIOR GLOVE Mechanics Gloves, L, Black/Lime, Stretch Nylon (MXHV2PB/L)
- RAE Granular Thermoplastic Extrude, Yellow (TH-CC-205-Y)
- RAE Pref. Thermoplastic, Handicap, 45 In, PK2 (PR-TH-45HS)
- RAE Pref. Thermoplastic, Straight Arrow, PK5 (PR-TH-3525)
- RAE Preformed Thermoplastic, Yellow Roll, PK3 (PR-TH-3505)
- RAE Preformed Thermoplastic, Yellow Roll (PR-TH-3511)
- RAE Preformed Thermoplastic, White Roll, PK2 (PR-TH-3506)
- 3M Pavement Marker, White, 4" L, PK100 (RPM-PSA-290-2W)
- Rae Traffic Safety