Shop All Pavement Markings
Rae
Preformed Thermoplastic, Rev. Combo Arrow
Mfr # PR-TH-3560
Zoro # G6023823
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Length 20 ft
- Width 43 in
- Thickness 125 mil
- Application Method Hand Torch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rae
- MFR # PR-TH-3560
- Zoro # G6023823
- UPC # 00094720658870
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 20 ft |
Width | 43 in |
Details
Item | Preformed Thermoplastic Pavement Markings |
Color | White |
Thickness | 125 mil |
Application Method | Hand Torch |
Number of Pieces | 1 |
Legend | Reversible Elongated Combo Arrow |
Shelf Life | 2 yr |
Material | Alkyd Thermoplastic |
Standards | Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628 |
Dry Time | 2 min |
Product Type | Pavement Pre-Determined Messages |
Adhesion Method | Hand Torch |
Transparency | Non-Transparent |
Minimum Application Temperature | 32 Degrees F |
VOC Content Weight Percentage | 0 % |
VOC Content | 0 g/L |
Use Location | Exterior |
Maximum Application Temperature | 275 Degrees F |
For Use On | Pavement |
Skid Resistant | Yes |
Description
Preformed Thermoplastic Pavement Markings, Legend Reversible Elongated Combo Arrow, Overall Length 20 ft, Overall Width 43 in, Thickness 125 mil, Material Thermoplastic, Color White, Application Method Hand Torch, Shelf Life 2 yr, Standards AASHTO M-249, AASHTO T-250, ASTM D 4592, ASTM D 6628, ASTM E 1710, ASTM E 303, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 10, Black, PR (N1911-W)
- SIGNMISSION Parking With Right Arrow Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24623 (A-1218-24623)
- BERNE Coverall, Deluxe, Insulated, XL Short (I417)
- HONEYWELL NORTH North™ 7700 Series Half Mask Kit, L (7701N95L)
- RAE Preformed Thermoplastic, Yellow Roll, PK3 (PR-TH-4217)
- RAE Preformed Thermoplastic, Bike Man, 4ft, PK5 (PR-TH-3574)
- RAE Pref. Thermoplastic, Straight Arrow, PK5 (PR-TH-3525)
- RAE Granular Thermoplastic Extrude, Yellow (TH-CC-205-Y)
- RAE Granular Thermoplastic Extrude, White (TH-CC-205-W)
- RAE Pref. Thermoplastic, Rev. Turn Arrow, PK2 (PR-TH-3518)
- ROADPRO Reflective Safety Tape (RPRT03)
- Rae Pavement Markings