Shop All Pavement Markings
Rae
Preformed Thermoplastic, Rev. Combo Arrow
Mfr # PR-TH-3552
Zoro # G5902757
product price: $608.99
/ea
Free Shipping & Returns
$608.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 12 3/4 ft
- Width 7 ft
- Thickness 125 mil
- Legend Reversible Combo Arrow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rae
- MFR # PR-TH-3552
- Zoro # G5902757
- UPC # 00846781001283
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 12 3/4 ft |
Width | 7 ft |
Details
Item | Preformed Thermoplastic Pavement Markings |
Color | White |
Thickness | 125 mil |
Legend | Reversible Combo Arrow |
Application Method | Hand Torch |
Shelf Life | 2 yr |
Number of Pieces | 1 |
Material | Alkyd Thermoplastic |
Standards | Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628 |
Adhesion Method | Hand Torch |
VOC Content | 0 g/L |
VOC Content Weight Percentage | 0 % |
Dry Time | 2 min |
For Use On | Pavement |
Transparency | Non-Transparent |
Minimum Application Temperature | 32 Degrees F |
Use Location | Exterior |
Product Type | Pavement Pre-Determined Messages |
Maximum Application Temperature | 275 Degrees F |
Skid Resistant | Yes |
Description
Preformed Thermoplastic Pavement Markings, Legend Reversible Combo Arrow, Overall Length 12 3/4 ft, Overall Width 7 ft, Thickness 125 mil, Material Thermoplastic, Color White, Application Method Hand Torch, Shelf Life 2 yr, Standards AASHTO M-249, AASHTO T-250, ASTM D 4592, ASTM D 6628, ASTM E 1710, ASTM E 303, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, High Pressure Hydraulic Hoses Keep Away, 10in X 7in Rigid Plastic, 7" W, 10" L, Landscape (OS-DS-P-710-L-1663)
- TINGLEY Rain Suit, 3 Piece, M (S56307 MD)
- ANSELL Hyflex, Foam Nitrile Coated Gloves, Palm Coverage, Black, Abrasion Level 3, Large (Size 9), 1 Pair (11-801)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5IC221023)
- RAE Preformed Thermoplastic, White Roll, PK2 (PR-TH-3506)
- RAE Preformed Thermoplastic, Yellow Roll, PK3 (PR-TH-3505)
- RAE Preformed Thermoplastic, Yellow Roll (PR-TH-3511)
- RAE Pref. Thermoplastic, Straight Arrow, PK5 (PR-TH-3525)
- RAE Pref. Thermoplastic, Handicap, 40 In, PK2 (PR-TH-40HS)
- RAE Granular Thermoplastic Extrude, Yellow (TH-CC-205-Y)
- ROADPRO Reflective Safety Tape (RPRT03)
- Rae Traffic Safety