Shop All Pavement Markings
Rae
Preformed Thermoplastic, Rev. Combo Arrow
Mfr # PR-TH-3534
Zoro # G6005675
product price: $455.99
/ea
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 20 ft
- Width 43 in
- Thickness 90 mil
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rae
- MFR # PR-TH-3534
- Zoro # G6005675
- UPC # 00094720546665
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 20 ft |
Width | 43 in |
Details
Item | Preformed Thermoplastic Pavement Markings |
Color | White |
Thickness | 90 mil |
Number of Pieces | 1 |
Standards | Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628 |
Shelf Life | 2 yr |
Application Method | Hand Torch |
Material | Alkyd Thermoplastic |
Legend | Reversible Elongated Combo Arrow |
Minimum Application Temperature | 32 Degrees F |
Maximum Application Temperature | 275 Degrees F |
For Use On | Pavement |
Transparency | Non-Transparent |
Product Type | Pavement Pre-Determined Messages |
Use Location | Exterior |
Dry Time | 2 min |
Adhesion Method | Hand Torch |
Skid Resistant | Yes |
VOC Content | 0 g/L |
VOC Content Weight Percentage | 0 % |
Description
Preformed Thermoplastic Pavement Markings, Legend Reversible Elongated Combo Arrow, Overall Length 20 ft, Overall Width 43 in, Thickness 90 mil, Material Thermoplastic, Color White, Application Method Hand Torch, Shelf Life 2 yr, Standards AASHTO M-249, AASHTO T-250, ASTM D 4592, ASTM D 6628, ASTM E 1710, ASTM E 303, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Filter Cover, for 3M Adflo PAPR Systems (35-1099-81)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-606 (FS-17-606)
- OCCUNOMIX Breathable Bib Pants, Hi-Vis Yellow, 2X (LUX-TENBIB-Y2X)
- ZORO SELECT Lockout Hasp, Red, 4" L, Nylon (45MZ82)
- RAE Preformed Thermoplastic, Yellow Roll, PK3 (PR-TH-3505)
- RAE Preformed Thermoplastic, White Roll, 18 in (PR-TH-3514)
- RAE Preformed Thermoplastic, Yellow Roll, PK2 (PR-TH-3507)
- RAE Preformed Thermoplastic, Yellow Roll, PK3 (PR-TH-4217)
- RAE Preformed Thermoplastic, Red Roll, PK3 (PR-TH-3887)
- RAE Preformed Thermoplastic, White Roll, PK3 (PR-TH-3504)
- ZORO SELECT Reflective Driveway Marker, Amber, PK12 (DMD80048A)
- Rae Pavement Markings