Shop All Pavement Markings
Rae
Preformed Thermoplastic, Rev. Combo Arrow
Mfr # PR-TH-3526
Zoro # G5895294
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 12 3/4 ft
- Width 7 ft
- Thickness 90 mil
- Standards Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rae
- MFR # PR-TH-3526
- Zoro # G5895294
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 12 3/4 ft |
Width | 7 ft |
Details
Item | Preformed Thermoplastic Pavement Markings |
Color | White |
Thickness | 90 mil |
Standards | Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628 |
Application Method | Hand Torch |
Legend | Reversible Combo Arrow |
Number of Pieces | 1 |
Shelf Life | 2 yr |
Material | Alkyd Thermoplastic |
Minimum Application Temperature | 32 Degrees F |
Use Location | Exterior |
For Use On | Pavement |
Skid Resistant | Yes |
Dry Time | 2 min |
Transparency | Non-Transparent |
Adhesion Method | Hand Torch |
VOC Content Weight Percentage | 0 % |
Product Type | Pavement Pre-Determined Messages |
Maximum Application Temperature | 275 Degrees F |
VOC Content | 0 g/L |
Description
Preformed Thermoplastic Pavement Markings, Legend Reversible Combo Arrow, Overall Length 12 3/4 ft, Overall Width 7 ft, Thickness 90 mil, Material Thermoplastic, Color White, Application Method Hand Torch, Shelf Life 2 yr, Standards AASHTO M-249, AASHTO T-250, ASTM D 4592, ASTM D 6628, ASTM E 1710, ASTM E 303, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Allegro Feather Ice Inserts, 4/Pack (8413-11)
- NASCO Jacket with Hood, Hi-Vis Yellow/Green, XL (103JFYX)
- ENPAC IBC Containment Unit, 750 gal Spill Capacity, 8000 lb., HDPE (5480-YE)
- GLOBAL EQUIPMENT Protective Steel Barrier Post For Single Rail, 18"H , Yellow (436731 (C-1))
- RAE Preformed Thermoplastic, Yellow Roll, PK2 (PR-TH-3507)
- RAE Preformed Thermoplastic, Bike Man, 4ft, PK5 (PR-TH-3574)
- RAE Preformed Thermoplastic, White Roll, PK3 (PR-TH-3504)
- RAE Pref. Thermoplastic, Handicap, 40 In, PK2 (PR-TH-40HS)
- RAE Preformed Thermoplastic, Red Roll, PK3 (PR-TH-3887)
- RAE Preformed Thermoplastic, Stop, 90 mil (PR-TH-3624)
- RAE Pref. Thermoplastic, Rev. Turn Arrow, PK2 (PR-TH-3518)
- Rae Pavement Markings