Shop All Pavement Markings
Rae
Preformed Thermoplastic, R, 125 mil, PK4
Mfr # PR-TH-3643
Zoro # G6020131
product price: $430.99
/pk 4, $107.75/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Length 6 ft
- Width 11 1/2 in
- Thickness 125 mil
- Material Alkyd Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rae
- MFR # PR-TH-3643
- Zoro # G6020131
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 6 ft |
Width | 11 1/2 in |
Details
Item | Preformed Thermoplastic Pavement Markings |
Color | White |
Thickness | 125 mil |
Material | Alkyd Thermoplastic |
Legend | R |
Application Method | Hand Torch |
Standards | Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628 |
Shelf Life | 2 yr |
Number of Pieces | 5 |
For Use On | Pavement |
Product Type | Pavement Pre-Determined Messages |
Adhesion Method | Hand Torch |
Skid Resistant | Yes |
Maximum Application Temperature | 300 Degrees F |
Use Location | Exterior |
Transparency | Non-Transparent |
Description
Preformed Thermoplastic Pavement Markings, Legend R, Overall Length 6 ft, Overall Width 11 1/2 in, Thickness 125 mil, Material Thermoplastic, Color White, Application Method Hand Torch, Shelf Life 2 yr, Standards ASTM D 6628, ASTM E 303, MUTCD Compliant, FHWA, AASHTO M-249, Number of Pieces 5, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Accuform KDD225 Stopout® Stopplug„¢ 110 Vac Plug Lockout, Plastic (KDD225)
- VF IMAGEWEAR Collared Lab Coat, S, Blue, 43-3/4 In. L (KT30NV RG 38)
- MEGACOMFORT Anti-Fatigue Molded Insole, 11" L, PR (PAMSQ-M67/W89)
- BRADY Pipe Mrkr, Hot Water Supply, 3/4to2-3/8 In, 7149-4 (7149-4)
- RAE Preformed Thermoplastic, Stop, 90 mil (PR-TH-3624)
- RAE Preformed Thermoplastic, Yellow Roll, PK2 (PR-TH-3507)
- RAE Pref. Thermoplastic, Rev. Turn Arrow, PK2 (PR-TH-3518)
- RAE Preformed Thermoplastic, Yellow Roll, PK3 (PR-TH-3505)
- RAE Pref. Thermoplastic, Handicap, 40 In, PK2 (PR-TH-40HS)
- RAE Preformed Thermoplastic, Yellow Roll, PK3 (PR-TH-4217)
- ZORO SELECT Flexible Marker Stake, Fbrgls, Org/Wht/Wht (FMK611WTORWT)
- Rae Traffic Safety