Shop All Pavement Markings
Rae
Preformed Thermoplastic, Only, 90 mil, PK4
Mfr # PR-TH-3580
Zoro # G5989216
Free Shipping & Returns
$994.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 4 ft
- Width 34 in
- Thickness 90 mil
- Shelf Life 2 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rae
- MFR # PR-TH-3580
- Zoro # G5989216
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 4 ft |
Width | 34 in |
Details
Item | Preformed Thermoplastic Pavement Markings |
Color | White |
Thickness | 90 mil |
Shelf Life | 2 yr |
Legend | Only |
Number of Pieces | 4 |
Standards | Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628 |
Material | Alkyd Thermoplastic |
Application Method | Hand Torch |
Adhesion Method | Hand Torch |
Maximum Application Temperature | 275 Degrees F |
For Use On | Pavement |
Transparency | Non-Transparent |
Use Location | Exterior |
Product Type | Pavement Pre-Determined Messages |
Minimum Application Temperature | 32 Degrees F |
Skid Resistant | Yes |
Dry Time | 2 min |
VOC Content Weight Percentage | 0 % |
VOC Content | 0 g/L |
Description
Preformed Thermoplastic Pavement Markings, Legend Only, Overall Length 4 ft, Overall Width 34 in, Thickness 90 mil, Material Thermoplastic, Color White, Application Method Hand Torch, Shelf Life 2 yr, Standards AASHTO M-249, AASHTO T-250, ASTM D 4592, ASTM D 6628, ASTM E 1710, ASTM E 303, Number of Pieces 4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut-Resistant Gloves, S Glove Size, PK12 (9370KFS)
- MECHANIX WEAR Gloves, PR (S5CP-08-008)
- SAFETY TECHNOLOGY INTERNATIONAL Surface Mount Clear Poly Thermostat Cover, Small With Key Lock 4-5/8" H X 3" D (STI-9105)
- MILWAUKEE TOOL Level 1 Cut Resistant Nitrile Dipped Gloves - X-Large (12 pair) (48-22-8903B)
- RAE Preformed Thermoplastic, White Roll (PR-TH-3510)
- RAE Preformed Thermoplastic, White Roll, PK3 (PR-TH-4216)
- RAE Preformed Thermoplastic, White Roll, PK3 (PR-TH-3504)
- RAE Pref. Thermoplastic, Handicap, 45 In, PK2 (PR-TH-45HS)
- RAE Preformed Thermoplastic, White Roll, 18 in (PR-TH-3514)
- RAE Preformed Thermoplastic, White Line, PK5 (PR-TH-3502)
- VESTIL White Surface Flexible Stakes, 48 x 3.25 (VGLT-16-4F-W)
- Rae Traffic Safety