Shop All Pavement Markings
Rae
Preformed Thermoplastic, MPH, 125 mil
Mfr # PR-TH-3638
Zoro # G5949097
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 8 ft
- Width 4 1/2 ft
- Thickness 125 mil
- Application Method Hand Torch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rae
- MFR # PR-TH-3638
- Zoro # G5949097
- UPC # 04008789036384
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 8 ft |
Width | 4 1/2 ft |
Details
Item | Preformed Thermoplastic Pavement Markings |
Color | White |
Thickness | 125 mil |
Application Method | Hand Torch |
Shelf Life | 2 yr |
Standards | Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628 |
Number of Pieces | 1 |
Legend | Mph |
Material | Alkyd Thermoplastic |
Use Location | Exterior |
Skid Resistant | Yes |
Maximum Application Temperature | 300 Degrees F |
Product Type | Pavement Pre-Determined Messages |
Adhesion Method | Hand Torch |
Transparency | Non-Transparent |
For Use On | Pavement |
Description
Preformed Thermoplastic Pavement Markings, Legend Mph, Overall Length 8 ft, Overall Width 4 1/2 ft, Thickness 125 mil, Material Thermoplastic, Color White, Application Method Hand Torch, Shelf Life 2 yr, Standards ASTM D 6628, ASTM E 303, MUTCD Compliant, FHWA, AASHTO M-249, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT CONTRACTOR PRO Eyewear (GLS135)
- SAS SAFETY Preservative Eyewash 4 oz. (5136-01)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Hi-Vis Pink (19299)
- ANSELL Alphatec Chemical Resistant Bib Apron, PVC, Light Duty, 6 mil, 44 in Length, Universal Size (56-015)
- RAE Preformed Thermoplastic, White Roll, 18 in (PR-TH-3514)
- RAE Preformed Thermoplastic, White Roll (PR-TH-3510)
- RAE Preformed Thermoplastic, White Roll, PK3 (PR-TH-4216)
- RAE Preformed Thermoplastic, White Roll, PK3 (PR-TH-3504)
- RAE Pref. Thermoplastic, Handicap, 40 In, PK2 (PR-TH-40HS)
- RAE Pref. Thermoplastic, Rev. Turn Arrow, PK2 (PR-TH-3518)
- ZORO SELECT Reflective Driveway Marker, Red, 48"H, PK12 (DMD80048R)
- Rae Traffic Safety