Shop All Pavement Markings
Rae
Preformed Thermoplastic, Left Combo Arrow
Mfr # PR-TH-3561
Zoro # G6023805
product price: $465.99
/ea
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 20 ft
- Width 43 in
- Thickness 125 mil
- Application Method Hand Torch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rae
- MFR # PR-TH-3561
- Zoro # G6023805
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 20 ft |
Width | 43 in |
Details
Item | Preformed Thermoplastic Pavement Markings |
Color | White |
Thickness | 125 mil |
Application Method | Hand Torch |
Legend | Left Elongated Combo Arrow |
Material | Alkyd Thermoplastic |
Shelf Life | 2 yr |
Standards | Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628 |
Number of Pieces | 1 |
VOC Content Weight Percentage | 0 % |
For Use On | Pavement |
VOC Content | 0 g/L |
Dry Time | 2 min |
Transparency | Non-Transparent |
Use Location | Exterior |
Skid Resistant | Yes |
Product Type | Pavement Pre-Determined Messages |
Adhesion Method | Hand Torch |
Maximum Application Temperature | 275 Degrees F |
Minimum Application Temperature | 32 Degrees F |
Description
Preformed Thermoplastic Pavement Markings, Legend Left Elongated Combo Arrow, Overall Length 20 ft, Overall Width 43 in, Thickness 125 mil, Material Thermoplastic, Color White, Application Method Hand Torch, Shelf Life 2 yr, Standards AASHTO M-249, AASHTO T-250, ASTM D 4592, ASTM D 6628, ASTM E 1710, ASTM E 303, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H76CL)
- KAPPLER Zytron 300 Coverall, Tan, 2X/3X, 6PK (Z3H426TN2X3X)
- ACCUFORM BRUSHED ALUMINUM 3D PROJECTION PSM327 (PSM327)
- AIR SYSTEMS INTL Breathing Air Filtration System, 125 psi (BB15-COPM)
- RAE Preformed Thermoplastic, White Roll, PK3 (PR-TH-3504)
- RAE Preformed Thermoplastic, White Roll, PK2 (PR-TH-3506)
- RAE Pref. Thermoplastic, Straight Arrow, PK5 (PR-TH-3525)
- RAE Preformed Thermoplastic, White Line, PK5 (PR-TH-3498)
- RAE Preformed Thermoplastic, Stop, 90 mil (PR-TH-3624)
- RAE Preformed Thermoplastic, White Roll, 24 in (PR-TH-3516)
- 3M Pavement Marker, White, 3-3/4" W, PK100 (3M-RPM-290-2W)
- Rae Pavement Markings