Shop All Pavement Markings
Rae
Preformed Thermoplastic, Left Combo Arrow
Mfr # PR-TH-3535
Zoro # G5866454
product price: $523.99
/ea
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 20 ft
- Width 43 in
- Thickness 90 mil
- Shelf Life 2 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rae
- MFR # PR-TH-3535
- Zoro # G5866454
- UPC # 00094720546665
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 20 ft |
Width | 43 in |
Details
Item | Preformed Thermoplastic Pavement Markings |
Color | White |
Thickness | 90 mil |
Shelf Life | 2 yr |
Standards | Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628 |
Application Method | Hand Torch |
Material | Alkyd Thermoplastic |
Legend | Left Elongated Combo Arrow |
Number of Pieces | 1 |
Adhesion Method | Hand Torch |
VOC Content | 0 g/L |
Skid Resistant | Yes |
Maximum Application Temperature | 275 Degrees F |
Minimum Application Temperature | 32 Degrees F |
Use Location | Exterior |
Transparency | Non-Transparent |
Product Type | Pavement Pre-Determined Messages |
For Use On | Pavement |
Dry Time | 2 min |
VOC Content Weight Percentage | 0 % |
Description
Preformed Thermoplastic Pavement Markings, Legend Left Elongated Combo Arrow, Overall Length 20 ft, Overall Width 43 in, Thickness 90 mil, Material Thermoplastic, Color White, Application Method Hand Torch, Shelf Life 2 yr, Standards AASHTO M-249, AASHTO T-250, ASTM D 4592, ASTM D 6628, ASTM E 1710, ASTM E 303, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Sign, Danger Electrical Hazard, 10x14", PL (2981)
- CONDOR Safety Sign, 8" W, 8" H, 0.125" Thickness, 486G73 (486G73)
- BOLLE SAFETY Safety Glasses, Amber Anti-Fog ; Anti-Static ; Anti-Scratch (40278)
- TEMP-DEX Heat Resistant Gloves, Nitrile, Orng, 11, PR (720)
- RAE Preformed Thermoplastic, White Roll, PK3 (PR-TH-3504)
- RAE Preformed Thermoplastic, White Roll, PK3 (PR-TH-4216)
- RAE Preformed Thermoplastic, Yellow Roll, PK3 (PR-TH-4217)
- RAE Preformed Thermoplastic, White Roll, PK2 (PR-TH-3506)
- RAE Pref. Thermoplastic, Rev. Turn Arrow, PK2 (PR-TH-3518)
- RAE Preformed Thermoplastic, Bike Man, 4ft, PK5 (PR-TH-3574)
- 3M Pavement Marking Tape, 30" L x 16" W (270ES-16x30yd)
- Rae Traffic Safety