Shop All Pavement Markings
Rae
Preformed Thermoplastic, Left Combo Arrow
Mfr # PR-TH-3527
Zoro # G6024444
product price: $436.99
/ea
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 12 3/4 ft
- Width 7 ft
- Thickness 90 mil
- Application Method Hand Torch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rae
- MFR # PR-TH-3527
- Zoro # G6024444
- UPC # 00094720627074
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 12 3/4 ft |
Width | 7 ft |
Details
Item | Preformed Thermoplastic Pavement Markings |
Color | White |
Thickness | 90 mil |
Application Method | Hand Torch |
Shelf Life | 2 yr |
Material | Alkyd Thermoplastic |
Legend | Left Combo Arrow |
Standards | Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628 |
Number of Pieces | 1 |
Product Type | Pavement Pre-Determined Messages |
Use Location | Exterior |
For Use On | Pavement |
Minimum Application Temperature | 32 Degrees F |
Adhesion Method | Hand Torch |
Maximum Application Temperature | 275 Degrees F |
Transparency | Non-Transparent |
Skid Resistant | Yes |
VOC Content | 0 g/L |
VOC Content Weight Percentage | 0 % |
Dry Time | 2 min |
Description
Preformed Thermoplastic Pavement Markings, Legend Left Combo Arrow, Overall Length 12 3/4 ft, Overall Width 7 ft, Thickness 90 mil, Material Thermoplastic, Color White, Application Method Hand Torch, Shelf Life 2 yr, Standards AASHTO M-249, AASHTO T-250, ASTM D 4592, ASTM D 6628, ASTM E 1710, ASTM E 303, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Glasses, Trifecta Steel, Mesh (SB74WMD)
- JACKSON SAFETY Quad 500 Faceshield (14235)
- MILWAUKEE TOOL Class 3 High Visibility Yellow Mesh Safety Vest - 2X-Large/3X-Large (48-73-5133)
- REFRIGIWEAR Unisex Navy Polyester Jacket size L (0925RNAVLAR)
- RAE Preformed Thermoplastic, White Roll, PK2 (PR-TH-3506)
- RAE Preformed Thermoplastic, White Roll, PK3 (PR-TH-4216)
- RAE Preformed Thermoplastic, Bike Man, 4ft, PK5 (PR-TH-3574)
- RAE Preformed Thermoplastic, White Roll, 18 in (PR-TH-3514)
- RAE Preformed Thermoplastic, White Roll, 24 in (PR-TH-3516)
- RAE Preformed Thermoplastic, White Line, PK5 (PR-TH-3502)
- VESTIL White Surface Flexible Stakes, 24 x 3.25 (VGLT-16-2F-W)
- Rae Pavement Markings