Shop All Pavement Markings
Rae
Preformed Thermoplastic, Left, 90 Mil
Mfr # PR-TH-3612
Zoro # G6027612
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 8 ft
- Width 6 1/8 ft
- Thickness 90 mil
- Standards Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rae
- MFR # PR-TH-3612
- Zoro # G6027612
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 8 ft |
Width | 6 1/8 ft |
Details
Item | Preformed Thermoplastic Pavement Markings |
Color | White |
Thickness | 90 mil |
Standards | Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628 |
Shelf Life | 2 yr |
Number of Pieces | 1 |
Material | Alkyd Thermoplastic |
Legend | Left |
Application Method | Hand Torch |
For Use On | Pavement |
Product Type | Pavement Pre-Determined Messages |
Adhesion Method | Hand Torch |
Use Location | Exterior |
Maximum Application Temperature | 300 Degrees F |
Skid Resistant | Yes |
Transparency | Non-Transparent |
Description
Preformed Thermoplastic Pavement Markings, Legend Left, Overall Length 8 ft, Overall Width 6 1/8 ft, Thickness 90 mil, Material Thermoplastic, Color White, Application Method Hand Torch, Shelf Life 2 yr, Standards ASTM D 6628, ASTM E 303, MUTCD Compliant, FHWA, AASHTO M-249, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mns Navy Cargo Pant W/Snaps Miters (PT88NV 34 32)
- ZORO SELECT Channelizer Cone Base, Recycled rubber, 2 1/2 in H, 17 in L, 20 in W, Black (03-770-5)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, S, Orange/Yellow, Spandex, Neoprene (EXO-HZA-02-S)
- BROTHER INTERNATIONAL Black on Clr 1 2'' Tape (TZE131)
- RAE Preformed Thermoplastic, Yellow Roll (PR-TH-3511)
- RAE Pref. Thermoplastic, Straight Arrow, PK5 (PR-TH-3525)
- RAE Preformed Thermoplastic, White Roll, 24 in (PR-TH-3516)
- RAE Preformed Thermoplastic, Stop, 90 mil (PR-TH-3624)
- RAE Pref. Thermoplastic, Handicap, 40 In, PK2 (PR-TH-40HS)
- RAE Preformed Thermoplastic, White Roll, PK3 (PR-TH-4216)
- MUTUAL INDUSTRIES Stake Whiskers, 6", Glo orange, 500c (15900-145)
- Rae Traffic Safety