Shop All Pavement Markings
Rae
Preformed Thermoplastic, Lane, 90 Mil, PK4
Mfr # PR-TH-3579
Zoro # G6009227
product price: $1,031.99
/pk 4, $258.00/ea
Free Shipping & Returns
$1,031.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Alkyd Thermoplastic
- Application Method Hand Torch
- Standards Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628
- Thickness 90 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rae
- MFR # PR-TH-3579
- Zoro # G6009227
- UPC # 00094720546665
- Country of Origin United States
- Category Pavement Markings
Dimensions
Width | 37 in |
Length | 4 ft |
Details
Item | Preformed Thermoplastic Pavement Markings |
Color | White |
Material | Alkyd Thermoplastic |
Application Method | Hand Torch |
Standards | Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628 |
Thickness | 90 mil |
Legend | Lane |
Shelf Life | 2 yr |
Number of Pieces | 4 |
For Use On | Pavement |
Skid Resistant | Yes |
Transparency | Non-Transparent |
Minimum Application Temperature | 32 Degrees F |
VOC Content Weight Percentage | 0 % |
Use Location | Exterior |
Dry Time | 2 min |
Product Type | Pavement Pre-Determined Messages |
VOC Content | 0 g/L |
Maximum Application Temperature | 275 Degrees F |
Adhesion Method | Hand Torch |
Description
Preformed Thermoplastic Pavement Markings, Legend Lane, Overall Length 4 ft, Overall Width 37 in, Thickness 90 mil, Material Thermoplastic, Color White, Application Method Hand Torch, Shelf Life 2 yr, Standards AASHTO M-249, AASHTO T-250, ASTM D 4592, ASTM D 6628, ASTM E 1710, ASTM E 303, Number of Pieces 4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Anti-Vibration Gloves, XL, Black/White, PR (BG413XL)
- HY-KO Sign, Men, Silver Background, Vinyl, 2 x 8 in Dimensions (478)
- BERNE Bib, Overall, Deluxe, Insulated, 4XL, Tall (B415)
- SIGNMISSION Do Not Block Driveway 12inx18in Heavy Gauge Aluminums, A-1218 Driveway - Do Not Block Driveway (A-1218 Driveway - Do Not Block Driveway)
- RAE Preformed Thermoplastic, Yellow Roll, PK3 (PR-TH-3505)
- RAE Preformed Thermoplastic, White Roll, PK2 (PR-TH-3506)
- RAE Preformed Thermoplastic, Yellow Roll (PR-TH-3511)
- RAE Preformed Thermoplastic, Yellow Roll, PK3 (PR-TH-4217)
- RAE Preformed Thermoplastic, Blue Roll, PK3 (PR-TH-3888)
- RAE Preformed Thermoplastic, White Roll, 18 in (PR-TH-3514)
- ZORO SELECT Flexible Marker Stake, Fbrgls, Org/Wht/Wht (FMK611WTORWT)
- Rae Pavement Markings