Shop All Pavement Markings
Rae
Preformed Thermoplastic, Lane, 125 Mil
Mfr # PR-TH-3635
Zoro # G6001642
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 8 ft
- Width 6 1/8 ft
- Thickness 125 mil
- Material Alkyd Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rae
- MFR # PR-TH-3635
- Zoro # G6001642
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 8 ft |
Width | 6 1/8 ft |
Details
Item | Preformed Thermoplastic Pavement Markings |
Color | White |
Thickness | 125 mil |
Material | Alkyd Thermoplastic |
Standards | Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628 |
Legend | Lane |
Application Method | Hand Torch |
Number of Pieces | 1 |
Shelf Life | 2 yr |
For Use On | Pavement |
Product Type | Pavement Pre-Determined Messages |
Transparency | Non-Transparent |
Maximum Application Temperature | 300 Degrees F |
Use Location | Exterior |
Skid Resistant | Yes |
Adhesion Method | Hand Torch |
Description
Preformed Thermoplastic Pavement Markings, Legend Lane, Overall Length 8 ft, Overall Width 6 1/8 ft, Thickness 125 mil, Material Thermoplastic, Color White, Application Method Hand Torch, Shelf Life 2 yr, Standards ASTM D 6628, ASTM E 303, MUTCD Compliant, FHWA, AASHTO M-249, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Flammable Cabinet, 36 Gal., Red (892231)
- RADIANS Radians SV6H Type R Class 2 Heavy Duty Two Tone Surveyor Vest (SV6HG-3X)
- HD SAFETY STORE Wet Floor Cone, 18" w/Storage Tube, Orange (PC18-O)
- CONDOR Glove Clip with Dual Clips, 6-13/32inL, PR (30LU78)
- RAE Preformed Thermoplastic, Yellow Roll, PK2 (PR-TH-3507)
- RAE Preformed Thermoplastic, White Roll, PK2 (PR-TH-3506)
- RAE Granular Thermoplastic Extrude, Yellow (TH-CC-205-Y)
- RAE Preformed Thermoplastic, White Line, PK5 (PR-TH-3498)
- RAE Pref. Thermoplastic, Straight Arrow, PK5 (PR-TH-3525)
- RAE Preformed Thermoplastic, White Roll (PR-TH-3510)
- ZORO SELECT Fiberglass Utility Marker, Green, PK36 (DM80048G)
- Rae Pavement Markings