Shop All Pavement Markings
Rae
Preformed Thermoplastic, Keep, 90 Mil
Mfr # PR-TH-3610
Zoro # G6003252
product price: $402.99
/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 8 ft
- Width 6 1/8 ft
- Thickness 90 mil
- Application Method Hand Torch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rae
- MFR # PR-TH-3610
- Zoro # G6003252
- UPC # 00094720546665
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 8 ft |
Width | 6 1/8 ft |
Details
Item | Preformed Thermoplastic Pavement Markings |
Color | White |
Thickness | 90 mil |
Application Method | Hand Torch |
Legend | Keep |
Number of Pieces | 1 |
Shelf Life | 2 yr |
Standards | Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628 |
Material | Alkyd Thermoplastic |
Skid Resistant | Yes |
Product Type | Pavement Pre-Determined Messages |
For Use On | Pavement |
Use Location | Exterior |
Adhesion Method | Hand Torch |
Transparency | Non-Transparent |
Maximum Application Temperature | 300 Degrees F |
Description
Preformed Thermoplastic Pavement Markings, Legend Keep, Overall Length 8 ft, Overall Width 6 1/8 ft, Thickness 90 mil, Material Thermoplastic, Color White, Application Method Hand Torch, Shelf Life 2 yr, Standards ASTM D 6628, ASTM E 303, MUTCD Compliant, FHWA, AASHTO M-249, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Surveyor Mesh Back Vest, Green, Large (V1010260U-L)
- US WEIGHT Barrier Post with Belt, HDPE, Yellow, PR (U2055CAU)
- CONDOR Wrist Support, S, Ambidextrous, Black (3RXT7)
- HILLMAN 2" Blk Hyphen Adhesive (839376)
- RAE Pref. Thermoplastic, Handicap, 40 In, PK2 (PR-TH-40HS)
- RAE Preformed Thermoplastic, White Roll, PK2 (PR-TH-3506)
- RAE Pref. Thermoplastic, Rev. Turn Arrow, PK2 (PR-TH-3518)
- RAE Preformed Thermoplastic, Red Roll, PK3 (PR-TH-3887)
- RAE Preformed Thermoplastic, Yellow Roll (PR-TH-3511)
- RAE Preformed Thermoplastic, Bike Man, 4ft, PK5 (PR-TH-3574)
- ZORO SELECT AR 48IN DRIVEWAY MARKER, PLASTIC ROD, (05-099-02-C)
- Rae Pavement Markings