Shop All Pavement Markings
Rae
Preformed Thermoplastic, Keep, 125 Mil
Mfr # PR-TH-3634
Zoro # G5905173
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Alkyd Thermoplastic
- Thickness 125 mil
- Number of Pieces 1
- Legend Keep
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rae
- MFR # PR-TH-3634
- Zoro # G5905173
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 8 ft |
Width | 6 1/8 ft |
Details
Item | Preformed Thermoplastic Pavement Markings |
Color | White |
Material | Alkyd Thermoplastic |
Thickness | 125 mil |
Number of Pieces | 1 |
Legend | Keep |
Shelf Life | 2 yr |
Application Method | Hand Torch |
Standards | Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628 |
For Use On | Pavement |
Skid Resistant | Yes |
Product Type | Pavement Pre-Determined Messages |
Maximum Application Temperature | 300 Degrees F |
Use Location | Exterior |
Adhesion Method | Hand Torch |
Transparency | Non-Transparent |
Description
Preformed Thermoplastic Pavement Markings, Legend Keep, Overall Length 8 ft, Overall Width 6 1/8 ft, Thickness 125 mil, Material Thermoplastic, Color White, Application Method Hand Torch, Shelf Life 2 yr, Standards ASTM D 6628, ASTM E 303, MUTCD Compliant, FHWA, AASHTO M-249, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRABBER WARMERS Warmers Non-Toxic Foot Warmer , 2PK (FWMLES)
- NMC Caution Wheels Must Be Chocked Sign, C70RB (C70RB)
- PIP Foam Nitrile Coated Gloves, Full Coverage, Black, XL, PR (34-8745/XL)
- CONDOR Safety Glasses, Gray Anti-Fog (4VCE6)
- RAE Preformed Thermoplastic, Stop, 90 mil (PR-TH-3624)
- RAE Preformed Thermoplastic, Yellow Roll, PK2 (PR-TH-3507)
- RAE Preformed Thermoplastic, White Roll, PK2 (PR-TH-3506)
- RAE Preformed Thermoplastic, Yellow Roll, PK3 (PR-TH-4217)
- RAE Preformed Thermoplastic, Bike Man, 4ft, PK5 (PR-TH-3574)
- RAE Preformed Thermoplastic, White Roll, PK3 (PR-TH-4216)
- ZORO SELECT Property Markers, 4 ft, PK12 (DM650)
- Rae Pavement Markings