Shop All Pavement Markings
Rae
Preformed Thermoplastic, Fire, 90 Mil
Mfr # PR-TH-3609
Zoro # G5932184
product price: $332.99
/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 8 ft
- Width 4 7/8 ft
- Thickness 90 mil
- Application Method Hand Torch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rae
- MFR # PR-TH-3609
- Zoro # G5932184
- UPC # 00094720614043
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 8 ft |
Width | 4 7/8 ft |
Details
Item | Preformed Thermoplastic Pavement Markings |
Color | White |
Thickness | 90 mil |
Application Method | Hand Torch |
Number of Pieces | 1 |
Shelf Life | 2 yr |
Material | Alkyd Thermoplastic |
Standards | Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628 |
Legend | Fire |
Use Location | Exterior |
Product Type | Pavement Pre-Determined Messages |
For Use On | Pavement |
Maximum Application Temperature | 300 Degrees F |
Transparency | Non-Transparent |
Adhesion Method | Hand Torch |
Skid Resistant | Yes |
Description
Preformed Thermoplastic Pavement Markings, Legend Fire, Overall Length 8 ft, Overall Width 4 7/8 ft, Thickness 90 mil, Material Thermoplastic, Color White, Application Method Hand Torch, Shelf Life 2 yr, Standards ASTM D 6628, ASTM E 303, MUTCD Compliant, FHWA, AASHTO M-249, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Georgia Boot TBD Waterproof Work Boot (GB00596 W 095)
- WINTER WALKING Ice Cleats, Unisex, Blue/Gray, PR (JD7725-M)
- HILLMAN English Black Restroom Plaque 9 in. H X 6 in. W, 3PK (844148)
- LYLE Refl Alum Danger Acid Wear, 14"x10" (LCU4-0494-RA_14X10)
- RAE Preformed Thermoplastic, Yellow Roll, PK2 (PR-TH-3507)
- RAE Granular Thermoplastic Extrude, White (TH-CC-205-W)
- RAE Preformed Thermoplastic, Yellow Roll, PK3 (PR-TH-4217)
- RAE Preformed Thermoplastic, Bike Man, 4ft, PK5 (PR-TH-3574)
- RAE Pref. Thermoplastic, Handicap, 40 In, PK2 (PR-TH-40HS)
- RAE Preformed Thermoplastic, White Roll, PK2 (PR-TH-3506)
- MUTUAL INDUSTRIES Stake Whisker Markers, 6", White (500c) (15900-10)
- Rae Traffic Safety