Shop All Pavement Markings
Rae
Preformed Thermoplastic, Exit, 90 Mil
Mfr # PR-TH-3608
Zoro # G5876857
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 8 ft
- Width 5 1/8 ft
- Thickness 90 mil
- Application Method Hand Torch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rae
- MFR # PR-TH-3608
- Zoro # G5876857
- UPC # 00094720619246
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 8 ft |
Width | 5 1/8 ft |
Details
Item | Preformed Thermoplastic Pavement Markings |
Color | White |
Thickness | 90 mil |
Application Method | Hand Torch |
Standards | Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628 |
Shelf Life | 2 yr |
Number of Pieces | 1 |
Material | Alkyd Thermoplastic |
Legend | Exit |
Adhesion Method | Hand Torch |
For Use On | Pavement |
Product Type | Pavement Pre-Determined Messages |
Maximum Application Temperature | 300 Degrees F |
Skid Resistant | Yes |
Transparency | Non-Transparent |
Use Location | Exterior |
Description
Preformed Thermoplastic Pavement Markings, Legend Exit, Overall Length 8 ft, Overall Width 5 1/8 ft, Thickness 90 mil, Material Thermoplastic, Color White, Application Method Hand Torch, Shelf Life 2 yr, Standards ASTM D 6628, ASTM E 303, MUTCD Compliant, FHWA, AASHTO M-249, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Vest-Positioning Harness, S, Polyester (1161559)
- BRADY Pipe Marker, Cooling Water Return, 4to6 In (4043-D)
- BOLLE SAFETY Safety Glasses, Blue Polycarbonate Lens, Anti-Fog ; Anti-Static ; Anti-Scratch (40304)
- MAGID MultiMaster PVC Dotted Canvas Gloves, 12PK (T40P)
- RAE Preformed Thermoplastic, Bike Man, 4ft, PK5 (PR-TH-3574)
- RAE Preformed Thermoplastic, White Roll, PK3 (PR-TH-3504)
- RAE Preformed Thermoplastic, White Roll, 24 in (PR-TH-3516)
- RAE Preformed Thermoplastic, White Roll, PK2 (PR-TH-3506)
- RAE Preformed Thermoplastic, Stop, 90 mil (PR-TH-3624)
- RAE Granular Thermoplastic Extrude, Yellow (TH-CC-205-Y)
- MUTUAL INDUSTRIES Stake Whisker Markers, 6", White (500c) (15900-10)
- Rae Traffic Safety