Shop All Pavement Markings
Rae
Preformed Thermoplastic, Exit, 125 Mil
Mfr # PR-TH-3632
Zoro # G5899162
product price: $363.99
/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Length 8 ft
- Width 5 1/8 ft
- Thickness 125 mil
- Standards Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rae
- MFR # PR-TH-3632
- Zoro # G5899162
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 8 ft |
Width | 5 1/8 ft |
Details
Item | Preformed Thermoplastic Pavement Markings |
Color | White |
Thickness | 125 mil |
Standards | Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628 |
Number of Pieces | 1 |
Application Method | Hand Torch |
Legend | Exit |
Material | Alkyd Thermoplastic |
Shelf Life | 2 yr |
Skid Resistant | Yes |
Adhesion Method | Hand Torch |
Use Location | Exterior |
Product Type | Pavement Pre-Determined Messages |
Maximum Application Temperature | 300 Degrees F |
For Use On | Pavement |
Transparency | Non-Transparent |
Description
Preformed Thermoplastic Pavement Markings, Legend Exit, Overall Length 8 ft, Overall Width 5 1/8 ft, Thickness 125 mil, Material Thermoplastic, Color White, Application Method Hand Torch, Shelf Life 2 yr, Standards ASTM D 6628, ASTM E 303, MUTCD Compliant, FHWA, AASHTO M-249, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Pyramex® Metal Detectable Disposable Earplugs, Corded, 32dB, DPD1001, 100 Pairs/Box (DPD1001)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, White/Gray, S, PR (34-800/S)
- GOODYEAR Goodyear "Commercial Moderna" Rubber Stair Treads - 10" x 36" (6 Pack) (10-104-018-6pk)
- DEWALT DEWALT DPG216 Leather Performance Hybrid Glove (DPG216L)
- RAE Preformed Thermoplastic, White Roll (PR-TH-3510)
- RAE Pref. Thermoplastic, Handicap, 45 In, PK2 (PR-TH-45HS)
- RAE Preformed Thermoplastic, Yellow Roll, PK3 (PR-TH-4217)
- RAE Preformed Thermoplastic, Yellow Roll, PK3 (PR-TH-3505)
- RAE Preformed Thermoplastic, White Roll, 18 in (PR-TH-3514)
- RAE Preformed Thermoplastic, White Roll, PK2 (PR-TH-3506)
- RAE Preformed Thermoplastic, Stop, 90 mil (PR-TH-3624)
- Rae Pavement Markings