Shop All Pavement Markings
Rae
Preformed Thermoplastic, Diamond, PK5
Mfr # PR-TH-3577
Zoro # G5907343
product price: $469.99
/pk 5, $94.00/ea
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 6 ft
- Width 18 in
- Thickness 90 mil
- Material Alkyd Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rae
- MFR # PR-TH-3577
- Zoro # G5907343
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 6 ft |
Width | 18 in |
Details
Item | Preformed Thermoplastic Pavement Markings |
Color | White |
Thickness | 90 mil |
Material | Alkyd Thermoplastic |
Legend | Diamond |
Application Method | Hand Torch |
Number of Pieces | 5 |
Standards | Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628 |
Shelf Life | 2 yr |
Product Type | Pavement Pre-Determined Messages |
Dry Time | 2 min |
Use Location | Exterior |
Minimum Application Temperature | 32 Degrees F |
Transparency | Non-Transparent |
VOC Content Weight Percentage | 0 % |
VOC Content | 0 g/L |
Skid Resistant | Yes |
Maximum Application Temperature | 275 Degrees F |
Adhesion Method | Hand Torch |
For Use On | Pavement |
Description
Preformed Thermoplastic Pavement Markings, Legend Diamond, Overall Length 6 ft, Overall Width 18 in, Thickness 90 mil, Material Thermoplastic, Color White, Application Method Hand Torch, Shelf Life 2 yr, Standards AASHTO M-249, AASHTO T-250, ASTM D 4592, ASTM D 6628, ASTM E 1710, ASTM E 303, Number of Pieces 5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut-Resistant Sleeve, Cut Level A3, Kevlar, Sleeve with Thumbhole, 18 in L, Yellow, Large (2AG29)
- ESS Replacement Lens, Smoke Gray (740-0424)
- GAME WORKWEAR The Workzone Vest, Pink, Size Small/Medium (I-35E)
- HONEYWELL MILLER Fall Protection Kit, Size: L/XL (BRFKT50-Z7/50FT)
- RAE Preformed Thermoplastic, White Line, PK5 (PR-TH-3498)
- RAE Pref. Thermoplastic, Rev. Turn Arrow, PK2 (PR-TH-3518)
- RAE Granular Thermoplastic Extrude, Yellow (TH-CC-205-Y)
- RAE Preformed Thermoplastic, Blue Roll, PK3 (PR-TH-3888)
- RAE Preformed Thermoplastic, White Roll, 24 in (PR-TH-3516)
- RAE Preformed Thermoplastic, Yellow Roll, PK3 (PR-TH-3505)
- RAE Preformed Thermoplastic, Bike Man, 4ft, PK5 (PR-TH-3574)
- Rae Traffic Safety