Shop All Pavement Markings
Rae
Preformed Thermoplastic, Diamond, PK5
Mfr # PR-TH-3566
Zoro # G5912733
product price: $615.99
/pk 5, $123.20/ea
Free Shipping & Returns
$615.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 13 1/8 ft
- Width 3 ft
- Thickness 125 mil
- Standards Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rae
- MFR # PR-TH-3566
- Zoro # G5912733
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 13 1/8 ft |
Width | 3 ft |
Details
Item | Preformed Thermoplastic Pavement Markings |
Color | White |
Thickness | 125 mil |
Standards | Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628 |
Application Method | Hand Torch |
Shelf Life | 2 yr |
Material | Alkyd Thermoplastic |
Legend | Diamond Lane Symbol |
Number of Pieces | 5 |
Dry Time | 2 min |
Adhesion Method | Hand Torch |
Product Type | Pavement Pre-Determined Messages |
For Use On | Pavement |
Maximum Application Temperature | 275 Degrees F |
VOC Content Weight Percentage | 0 % |
Use Location | Exterior |
Minimum Application Temperature | 32 Degrees F |
VOC Content | 0 g/L |
Transparency | Non-Transparent |
Skid Resistant | Yes |
Description
Preformed Thermoplastic Pavement Markings, Legend Diamond Lane Symbol, Overall Length 13 1/8 ft, Overall Width 3 ft, Thickness 125 mil, Material Thermoplastic, Color White, Application Method Hand Torch, Shelf Life 2 yr, Standards AASHTO M-249, AASHTO T-250, ASTM D 4592, ASTM D 6628, ASTM E 1710, ASTM E 303, Number of Pieces 5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cut Resistant Gloves, Yellow/Black, M, PR (S-TEX300M-08)
- WERNER 6 ft.L Positioning and Restraint Lanyard (C111206)
- CAROLINES TREASURES Carolines Treasures SS4893MAT 18 X 27 In. Bulldog English Wipe Your Paws Indoor Or Outdoor Mat (SS4893MAT)
- MCR SAFETY Garments, Blue PVA Cooling Neck Wrap - 30''L x 4'' W (CGNW03)
- RAE Preformed Thermoplastic, Yellow Roll, PK3 (PR-TH-3505)
- RAE Preformed Thermoplastic, Blue Roll, PK3 (PR-TH-3888)
- RAE Pref. Thermoplastic, Rev. Turn Arrow, PK2 (PR-TH-3518)
- RAE Granular Thermoplastic Extrude, White (TH-CC-205-W)
- RAE Pref. Thermoplastic, Handicap, 45 In, PK2 (PR-TH-45HS)
- RAE Preformed Thermoplastic, Yellow Roll (PR-TH-3511)
- 3M Pavement Marking Tape, Yellow, 4"x 30 yd. (0-00-51141-29459-9)
- Rae Traffic Safety