Shop All Pavement Markings
Rae
Preformed Thermoplastic, Diamond, PK5
Mfr # PR-TH-3540
Zoro # G5972382
product price: $597.99
/pk 5, $119.60/ea
Free Shipping & Returns
$597.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 13 1/8 ft
- Width 3 ft
- Thickness 90 mil
- Legend Diamond Lane Symbol
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rae
- MFR # PR-TH-3540
- Zoro # G5972382
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 13 1/8 ft |
Width | 3 ft |
Details
Item | Preformed Thermoplastic Pavement Markings |
Color | White |
Thickness | 90 mil |
Legend | Diamond Lane Symbol |
Standards | Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628 |
Shelf Life | 2 yr |
Material | Alkyd Thermoplastic |
Number of Pieces | 5 |
Application Method | Hand Torch |
Adhesion Method | Hand Torch |
Use Location | Exterior |
VOC Content Weight Percentage | 0 % |
Skid Resistant | Yes |
Product Type | Pavement Pre-Determined Messages |
Minimum Application Temperature | 32 Degrees F |
For Use On | Pavement |
Transparency | Non-Transparent |
Dry Time | 2 min |
VOC Content | 0 g/L |
Maximum Application Temperature | 275 Degrees F |
Description
Preformed Thermoplastic Pavement Markings, Legend Diamond Lane Symbol, Overall Length 13 1/8 ft, Overall Width 3 ft, Thickness 90 mil, Material Thermoplastic, Color White, Application Method Hand Torch, Shelf Life 2 yr, Standards AASHTO M-249, AASHTO T-250, ASTM D 4592, ASTM D 6628, ASTM E 1710, ASTM E 303, Number of Pieces 5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Hard Hat, Suspension, Ratchet, 4pt (HPR541)
- ZING Traffic Sign, 18 in Height, 12 in Width, Aluminum, Rectangle, English (2376)
- SALISBURY 15" ELECTRIGRIP BOOT INSOLE SZ 10 (51900 10-ES)
- ERGODYNE Ergodyne ProFlex 1600 Standard Elastic Back Support, Black, Large (11104)
- RAE Preformed Thermoplastic, Blue Roll, PK3 (PR-TH-3888)
- RAE Preformed Thermoplastic, Red Roll, PK3 (PR-TH-3887)
- RAE Preformed Thermoplastic, White Roll, PK3 (PR-TH-4216)
- RAE Preformed Thermoplastic, Yellow Roll, PK3 (PR-TH-4217)
- RAE Preformed Thermoplastic, White Roll, 18 in (PR-TH-3514)
- RAE Pref. Thermoplastic, Rev. Turn Arrow, PK2 (PR-TH-3518)
- ZORO SELECT Flexible Marker Stake, Fiberglass, White/Red on White (FMK611WTRDWT)
- Rae Traffic Safety