Shop All Pavement Markings
Rae
Preformed Thermoplastic, Combo Arrow
Mfr # PR-TH-3555
Zoro # G6014741
product price: $727.99
/ea
Free Shipping & Returns
$727.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 13 ft
- Width 11 ft
- Thickness 125 mil
- Legend Combo Arrow (Straight, Left & Right)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rae
- MFR # PR-TH-3555
- Zoro # G6014741
- UPC # 00094720546665
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 13 ft |
Width | 11 ft |
Details
Item | Preformed Thermoplastic Pavement Markings |
Color | White |
Thickness | 125 mil |
Legend | Combo Arrow (Straight, Left & Right) |
Number of Pieces | 1 |
Shelf Life | 2 yr |
Material | Alkyd Thermoplastic |
Application Method | Hand Torch |
Standards | Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628 |
Minimum Application Temperature | 32 Degrees F |
Skid Resistant | Yes |
Product Type | Pavement Pre-Determined Messages |
VOC Content | 0 g/L |
Adhesion Method | Hand Torch |
Maximum Application Temperature | 275 Degrees F |
VOC Content Weight Percentage | 0 % |
Dry Time | 2 min |
Transparency | Non-Transparent |
Use Location | Exterior |
For Use On | Pavement |
Description
Preformed Thermoplastic Pavement Markings, Legend Combo Arrow (Straight, Left & Right), Overall Length 13 ft, Overall Width 11 ft, Thickness 125 mil, Material Thermoplastic, Color White, Application Method Hand Torch, Shelf Life 2 yr, Standards AASHTO M-249, AASHTO T-250, ASTM D 4592, ASTM D 6628, ASTM E 1710, ASTM E 303, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WECARE Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Black (WMN100243)
- MUTUAL INDUSTRIES 18" X 18" X 27" Vinyl Open Mesh Flag 10C (14975-27-18)
- SHOWA SHOWA Best Fuzzy Duck 962 Yellow Fully PVC Coated Gloves, 12PK (962M-09)
- CONDOR Sleeves, 18 In., Polypropylene, Wht, PK200 (26W805)
- RAE Pref. Thermoplastic, Handicap, 40 In, PK2 (PR-TH-40HS)
- RAE Preformed Thermoplastic, Yellow Roll (PR-TH-3511)
- RAE Preformed Thermoplastic, Stop, 90 mil (PR-TH-3624)
- RAE Preformed Thermoplastic, Yellow Roll, PK3 (PR-TH-3505)
- RAE Preformed Thermoplastic, White Roll, 18 in (PR-TH-3514)
- RAE Preformed Thermoplastic, Yellow Roll, PK3 (PR-TH-4217)
- ZORO SELECT Reflective Driveway Marker, Red, 48"H, PK12 (DMD80048R)
- Rae Pavement Markings