Shop All Pavement Markings
Rae
Preformed Thermoplastic, Bus, 125 Mil
Mfr # PR-TH-3631
Zoro # G5906381
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Alkyd Thermoplastic
- Shelf Life 2 yr
- Standards Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628
- Application Method Hand Torch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rae
- MFR # PR-TH-3631
- Zoro # G5906381
- Country of Origin United States
- Category Pavement Markings
Dimensions
Width | 4 1/2 ft |
Length | 8 ft |
Details
Item | Preformed Thermoplastic Pavement Markings |
Color | White |
Material | Alkyd Thermoplastic |
Shelf Life | 2 yr |
Standards | Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628 |
Application Method | Hand Torch |
Thickness | 125 mil |
Number of Pieces | 1 |
Legend | Bus |
For Use On | Pavement |
Adhesion Method | Hand Torch |
Maximum Application Temperature | 300 Degrees F |
Transparency | Non-Transparent |
Use Location | Exterior |
Skid Resistant | Yes |
Product Type | Pavement Pre-Determined Messages |
Description
Preformed Thermoplastic Pavement Markings, Legend Bus, Overall Length 8 ft, Overall Width 4 1/2 ft, Thickness 125 mil, Material Thermoplastic, Color White, Application Method Hand Torch, Shelf Life 2 yr, Standards ASTM D 6628, ASTM E 303, MUTCD Compliant, FHWA, AASHTO M-249, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channelizer Cone, 42 in. H, Orange, HDPE (03-770-42-P)
- MCR SAFETY Leather Gloves, Brown, L, PR (MU3634KL)
- ARIAT Size 14 Men's Western Boot Steel Work Boot, Brown (10020063)
- CLEAN MACHINE DOORMAT DAISY GRN18""X24"" (10372018)
- RAE Preformed Thermoplastic, Yellow Roll, PK2 (PR-TH-3507)
- RAE Preformed Thermoplastic, White Roll, PK3 (PR-TH-3504)
- RAE Pref. Thermoplastic, Straight Arrow, PK5 (PR-TH-3525)
- RAE Pref. Thermoplastic, Handicap, 40 In, PK2 (PR-TH-40HS)
- RAE Preformed Thermoplastic, Yellow Roll, PK3 (PR-TH-4217)
- RAE Preformed Thermoplastic, White Roll, PK2 (PR-TH-3506)
- 3M Pavement Marking Tape, 30" L x 16" W (270ES-16x30yd)
- Rae Pavement Markings