Shop All Pavement Markings
Rae
Preformed Thermoplastic, Bump, 90 Mil
Mfr # PR-TH-3606
Zoro # G5927503
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 8 ft
- Width 6 1/8 ft
- Thickness 90 mil
- Legend Bump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rae
- MFR # PR-TH-3606
- Zoro # G5927503
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 8 ft |
Width | 6 1/8 ft |
Details
Item | Preformed Thermoplastic Pavement Markings |
Color | White |
Thickness | 90 mil |
Legend | Bump |
Shelf Life | 2 yr |
Number of Pieces | 1 |
Application Method | Hand Torch |
Material | Alkyd Thermoplastic |
Standards | Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628 |
Skid Resistant | Yes |
Use Location | Exterior |
Product Type | Pavement Pre-Determined Messages |
For Use On | Pavement |
Adhesion Method | Hand Torch |
Maximum Application Temperature | 300 Degrees F |
Transparency | Non-Transparent |
Description
Preformed Thermoplastic Pavement Markings, Legend Bump, Overall Length 8 ft, Overall Width 6 1/8 ft, Thickness 90 mil, Material Thermoplastic, Color White, Application Method Hand Torch, Shelf Life 2 yr, Standards ASTM D 6628, ASTM E 303, MUTCD Compliant, FHWA, AASHTO M-249, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Controlled Access Zone Sign, D661PB (D661PB)
- TRANSFORMING TECHNOLOGIES ESD Jacket, 3/4ths Length, Lapel Collar, Snap Cuff, Small, Light Blue (JKC9022SPLB)
- 3M DBI-SALA Fixed Beam Anchor (2108406)
- MILWAUKEE TOOL Cut 5 Dipped Gloves - S (48-22-8950)
- RAE Pref. Thermoplastic, Straight Arrow, PK5 (PR-TH-3525)
- RAE Pref. Thermoplastic, Handicap, 40 In, PK2 (PR-TH-40HS)
- RAE Preformed Thermoplastic, White Roll, 24 in (PR-TH-3516)
- RAE Preformed Thermoplastic, Yellow Roll, PK2 (PR-TH-3507)
- RAE Preformed Thermoplastic, White Line, PK5 (PR-TH-3502)
- RAE Granular Thermoplastic Extrude, White (TH-CC-205-W)
- HARRIS Pavement Marking Tape, Yellow, 2-Way, 150ft (PT-3-4YL)
- Rae Pavement Markings