Shop All Pavement Markings
Rae
Preformed Thermoplastic, Blue Roll, PK3
Mfr # PR-TH-3888
Zoro # G6040727
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Alkyd Thermoplastic
- Thickness 90 mil
- Application Method Hand Torch
- Number of Pieces 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rae
- MFR # PR-TH-3888
- Zoro # G6040727
- Country of Origin United States
- Category Pavement Markings
Dimensions
Width | 4 in |
Length | 30 ft |
Details
Item | Preformed Thermoplastic Pavement Markings |
Color | Blue |
Material | Alkyd Thermoplastic |
Thickness | 90 mil |
Application Method | Hand Torch |
Number of Pieces | 3 |
Legend | Rolls |
Shelf Life | 2 yr |
Standards | Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628 |
Product Type | Pavement Line Rolls |
Adhesion Method | Hand Torch |
Use Location | Exterior |
Dry Time | 2 min |
For Use On | Pavement |
VOC Content | 0 g/L |
Skid Resistant | Yes |
Maximum Application Temperature | 275 Degrees F |
Transparency | Non-Transparent |
VOC Content Weight Percentage | 0 % |
Minimum Application Temperature | 32 Degrees F |
Description
Preformed Thermoplastic Pavement Markings, Legend Rolls, Overall Length 30 ft, Overall Width 4 in, Thickness 90 mil, Material Thermoplastic, Color Blue, Application Method Hand Torch, Shelf Life 2 yr, Standards AASHTO M-249, AASHTO T-250, ASTM D 4592, ASTM D 6628, ASTM E 1710, ASTM E 303, Number of Pieces 3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL Black Switchboard Runner 1/4" Thick, Vinyl (702)
- EAGLE MFG Pail Spill Containment Pallet, 5 gal Spill Capacity, 1 Drum, Polyethylene (1615)
- PANDUIT Wire Marker Book, Vinyl Cloth, 1-45 (PCMB-3)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, 14" Width, Flammable, Landscape, D-1014-L-19372 (OS-DS-D-1014-L-19372)
- RAE Pref. Thermoplastic, Rev. Turn Arrow, PK2 (PR-TH-3518)
- RAE Preformed Thermoplastic, White Roll, PK2 (PR-TH-3506)
- RAE Preformed Thermoplastic, Yellow Roll, PK3 (PR-TH-3505)
- RAE Preformed Thermoplastic, Bike Man, 4ft, PK5 (PR-TH-3574)
- RAE Preformed Thermoplastic, White Line, PK5 (PR-TH-3502)
- RAE Preformed Thermoplastic, Yellow Roll, PK3 (PR-TH-4217)
- MUTUAL INDUSTRIES Stake Whisker Markers, 6", White (500c) (15900-10)
- Rae Pavement Markings