Shop All Pavement Markings
Rae
Preformed Thermoplastic, Bike Man, 8ft, PK2
Mfr # PR-TH-3572
Zoro # G6036247
product price: $519.99
/pk 2, $260.00/ea
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 8 ft
- Width 6 ft
- Thickness 90 mil
- Standards Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rae
- MFR # PR-TH-3572
- Zoro # G6036247
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 8 ft |
Width | 6 ft |
Details
Item | Preformed Thermoplastic Pavement Markings |
Color | White |
Thickness | 90 mil |
Standards | Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628 |
Application Method | Hand Torch |
Number of Pieces | 2 |
Shelf Life | 2 yr |
Material | Alkyd Thermoplastic |
Legend | Bike Man |
Minimum Application Temperature | 32 Degrees F |
Product Type | Pavement Pre-Determined Messages |
Use Location | Exterior |
Skid Resistant | Yes |
VOC Content | 0 g/L |
Maximum Application Temperature | 275 Degrees F |
Transparency | Non-Transparent |
VOC Content Weight Percentage | 0 % |
For Use On | Pavement |
Dry Time | 2 min |
Adhesion Method | Hand Torch |
Description
Preformed Thermoplastic Pavement Markings, Legend Bike Man, Overall Length 8 ft, Overall Width 6 ft, Thickness 90 mil, Material Thermoplastic, Color White, Application Method Hand Torch, Shelf Life 2 yr, Standards AASHTO M-249, AASHTO T-250, ASTM D 4592, ASTM D 6628, ASTM E 1710, ASTM E 303, Number of Pieces 2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREST-LITE Wildland Fire Hose, Single Jacket, 50 ft L (G55H1FY50N)
- C.H. HANSON 2" Brass Interlocking Stencil Letters and Numbers, 77 Piece Set (10111)
- BRADY Precut Label Roll Cartridge, White, Gloss (M4C-500-595-WT-BK)
- SUPERIOR GLOVE Cut Resistant Gloves, 11, Nitrile, PR (S13CXPNT11)
- RAE Preformed Thermoplastic, White Roll, PK3 (PR-TH-4216)
- RAE Preformed Thermoplastic, Yellow Roll (PR-TH-3511)
- RAE Preformed Thermoplastic, White Roll, 18 in (PR-TH-3514)
- RAE Preformed Thermoplastic, Stop, 90 mil (PR-TH-3624)
- RAE Granular Thermoplastic Extrude, White (TH-CC-205-W)
- RAE Preformed Thermoplastic, White Roll, PK2 (PR-TH-3506)
- 3M Pavement Marking Tape, 30" L x 4" W (270ES-4x30yd)
- Rae Pavement Markings