Shop All Pavement Markings
Rae
Preformed Thermoplastic, Bicycle, PK2
Mfr # PR-TH-3575
Zoro # G5998501
product price: $411.99
/pk 2, $206.00/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 5 5/8 ft
- Width 40 in
- Thickness 90 mil
- Legend Bicycle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rae
- MFR # PR-TH-3575
- Zoro # G5998501
- UPC # 00039363311140
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 5 5/8 ft |
Width | 40 in |
Details
Item | Preformed Thermoplastic Pavement Markings |
Color | White |
Thickness | 90 mil |
Legend | Bicycle |
Material | Alkyd Thermoplastic |
Number of Pieces | 2 |
Shelf Life | 2 yr |
Standards | Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628 |
Application Method | Hand Torch |
Skid Resistant | Yes |
Minimum Application Temperature | 32 Degrees F |
Product Type | Pavement Pre-Determined Messages |
Dry Time | 2 min |
Adhesion Method | Hand Torch |
Use Location | Exterior |
Maximum Application Temperature | 275 Degrees F |
Transparency | Non-Transparent |
For Use On | Pavement |
VOC Content | 0 g/L |
VOC Content Weight Percentage | 0 % |
Description
Preformed Thermoplastic Pavement Markings, Legend Bicycle, Overall Length 5 5/8 ft, Overall Width 40 in, Thickness 90 mil, Material Thermoplastic, Color White, Application Method Hand Torch, Shelf Life 2 yr, Standards AASHTO M-249, AASHTO T-250, ASTM D 4592, ASTM D 6628, ASTM E 1710, ASTM E 303, Number of Pieces 2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY LINE Ind Floor Tape Markers, Arrow, Orng, PK50 (ARROW10O)
- SPILL MAGIC Removable Broom Head, Silver, 1" L (207TP)
- HANDI TREADS Non-Slip Aluminum Tread, 30in x 3.75in, Black, incl. screws (NST633730BKT)
- HONEYWELL UVEX Safety Glasses, Blue Anti-Fog ; Polarized ; Anti-Scratch (S2945)
- RAE Pref. Thermoplastic, Straight Arrow, PK5 (PR-TH-3525)
- RAE Preformed Thermoplastic, White Roll (PR-TH-3510)
- RAE Preformed Thermoplastic, Yellow Roll, PK3 (PR-TH-4217)
- RAE Preformed Thermoplastic, White Roll, PK2 (PR-TH-3506)
- RAE Granular Thermoplastic Extrude, White (TH-CC-205-W)
- RAE Preformed Thermoplastic, Bike Man, 4ft, PK5 (PR-TH-3574)
- MUTUAL INDUSTRIES Valve Markers, Yellow (Pack of 12) (800-41)
- Rae Pavement Markings