Shop All Pavement Markings
Rae
Preformed Thermoplastic, Ahead, 90 Mil
Mfr # PR-TH-3605
Zoro # G6013201
product price: $490.99
/ea
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Alkyd Thermoplastic
- Shelf Life 2 yr
- Number of Pieces 1
- Legend Ahead
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rae
- MFR # PR-TH-3605
- Zoro # G6013201
- Country of Origin United States
- Category Pavement Markings
Dimensions
Width | 7 5/8 ft |
Length | 8 ft |
Details
Item | Preformed Thermoplastic Pavement Markings |
Color | White |
Material | Alkyd Thermoplastic |
Shelf Life | 2 yr |
Number of Pieces | 1 |
Legend | Ahead |
Thickness | 90 mil |
Standards | Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628 |
Application Method | Hand Torch |
Skid Resistant | Yes |
Adhesion Method | Hand Torch |
Transparency | Non-Transparent |
For Use On | Pavement |
Maximum Application Temperature | 300 Degrees F |
Product Type | Pavement Pre-Determined Messages |
Use Location | Exterior |
Description
Preformed Thermoplastic Pavement Markings, Legend Ahead, Overall Length 8 ft, Overall Width 7 5/8 ft, Thickness 90 mil, Material Thermoplastic, Color White, Application Method Hand Torch, Shelf Life 2 yr, Standards ASTM D 6628, ASTM E 303, MUTCD Compliant, FHWA, AASHTO M-249, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Performance Long Sleeve Pocket Tee, XL (BSM39)
- TRI-DEX Label Holder, Snap-In, 1-3/4x4 In, PK25 (TR-1754)
- ALTA Knee Pads, Hard Cap, Gel, Navy, PR (50950.50)
- BRADY Chemical Sign, 10 in Height, 7 in Width, Rectangle (48891)
- RAE Preformed Thermoplastic, Yellow Roll (PR-TH-3511)
- RAE Preformed Thermoplastic, White Roll (PR-TH-3510)
- RAE Preformed Thermoplastic, Stop, 90 mil (PR-TH-3624)
- RAE Preformed Thermoplastic, Blue Roll, PK3 (PR-TH-3888)
- RAE Preformed Thermoplastic, Bike Man, 4ft, PK5 (PR-TH-3574)
- RAE Preformed Thermoplastic, Yellow Roll, PK3 (PR-TH-4217)
- RAE Pref. Thermoplastic, Rev. Turn Arrow, PK2 (PR-TH-3518)
- Rae Pavement Markings