Shop All Pavement Markings
Rae
Preformed Thermoplastic, Ahead, 125 Mil
Mfr # PR-TH-3629
Zoro # G5934153
product price: $510.99
/ea
Free Shipping & Returns
$510.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 8 ft
- Width 7 5/8 ft
- Thickness 125 mil
- Standards Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rae
- MFR # PR-TH-3629
- Zoro # G5934153
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 8 ft |
Width | 7 5/8 ft |
Details
Item | Preformed Thermoplastic Pavement Markings |
Color | White |
Thickness | 125 mil |
Standards | Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628 |
Shelf Life | 2 yr |
Legend | Ahead |
Number of Pieces | 1 |
Application Method | Hand Torch |
Material | Alkyd Thermoplastic |
For Use On | Pavement |
Product Type | Pavement Pre-Determined Messages |
Adhesion Method | Hand Torch |
Use Location | Exterior |
Maximum Application Temperature | 300 Degrees F |
Skid Resistant | Yes |
Transparency | Non-Transparent |
Description
Preformed Thermoplastic Pavement Markings, Legend Ahead, Overall Length 8 ft, Overall Width 7 5/8 ft, Thickness 125 mil, Material Thermoplastic, Color White, Application Method Hand Torch, Shelf Life 2 yr, Standards ASTM D 6628, ASTM E 303, MUTCD Compliant, FHWA, AASHTO M-249, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Gloves, Hi-Vis Lime, M, Knit Wrist, PR (48WU20)
- MUCK BOOT CO Men's Outscape Slip On (OSS000 M 100)
- AVENGER SAFETY FOOTWEAR Size 13 Men's Hiker Boot Composite Work Boot, Brown (A7221)
- KISHIGO 2XL Class 2 High Visibility Vest, Lime (1056-2X)
- RAE Preformed Thermoplastic, White Roll, 18 in (PR-TH-3514)
- RAE Preformed Thermoplastic, Yellow Roll, PK2 (PR-TH-3507)
- RAE Preformed Thermoplastic, White Roll, PK2 (PR-TH-3506)
- RAE Granular Thermoplastic Extrude, White (TH-CC-205-W)
- RAE Preformed Thermoplastic, Yellow Roll, PK3 (PR-TH-3505)
- RAE Preformed Thermoplastic, Yellow Roll (PR-TH-3511)
- 3M Pavement Marker, Yellow, 3-3/4" W, PK100 (PSA-RPM-291-2Y)
- Rae Traffic Safety