Shop All Pavement Markings
Rae
Pref. Thermoplastic, Straight Arrow, PK5
Mfr # PR-TH-3551
Zoro # G5966326
product price: $553.99
/pk 5, $110.80/ea
Free Shipping & Returns
$553.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 6 ft
- Width 2 ft
- Thickness 125 mil
- Material Alkyd Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rae
- MFR # PR-TH-3551
- Zoro # G5966326
- UPC # 00094720546665
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 6 ft |
Width | 2 ft |
Details
Item | Preformed Thermoplastic Pavement Markings |
Color | White |
Thickness | 125 mil |
Material | Alkyd Thermoplastic |
Number of Pieces | 5 |
Legend | Straight Arrow |
Standards | Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628 |
Application Method | Hand Torch |
Shelf Life | 2 yr |
VOC Content | 0 g/L |
Product Type | Pavement Pre-Determined Messages |
Maximum Application Temperature | 275 Degrees F |
Adhesion Method | Hand Torch |
VOC Content Weight Percentage | 0 % |
For Use On | Pavement |
Transparency | Non-Transparent |
Minimum Application Temperature | 32 Degrees F |
Use Location | Exterior |
Skid Resistant | Yes |
Dry Time | 2 min |
Description
Preformed Thermoplastic Pavement Markings, Legend Straight Arrow, Overall Length 6 ft, Overall Width 2 ft, Thickness 125 mil, Material Thermoplastic, Color White, Application Method Hand Torch, Shelf Life 2 yr, Standards AASHTO M-249, AASHTO T-250, ASTM D 4592, ASTM D 6628, ASTM E 1710, ASTM E 303, Number of Pieces 5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KORKERS Tufftrax 3-in-1 Soft Foam Sole Large, PR (IA7010-LG)
- SCRUSHER Heavy-Duty Shoe & Boot Cleaner 9.75" L x 9.5" W x 7.75" H (TLS623)
- PLASTICADE Solar Airport Light, 360 deg., Red (562)
- ZORO SELECT Metatarsal Guard, Unisex, Universal, PR (1AG91)
- RAE Preformed Thermoplastic, White Roll (PR-TH-3510)
- RAE Preformed Thermoplastic, White Roll, PK3 (PR-TH-3504)
- RAE Preformed Thermoplastic, Yellow Roll, PK3 (PR-TH-3505)
- RAE Pref. Thermoplastic, Handicap, 40 In, PK2 (PR-TH-40HS)
- RAE Preformed Thermoplastic, Stop, 90 mil (PR-TH-3624)
- RAE Preformed Thermoplastic, Blue Roll, PK3 (PR-TH-3888)
- CORTINA SAFETY PRODUCTS ER 48IN DRIVEWAY MARKER, PLASTIC ROD, (05-099-02-A)
- Rae Pavement Markings