Shop All Pavement Markings
Rae
Pref. Thermoplastic, Straight Arrow, PK2
Mfr # PR-TH-3559
Zoro # G5908244
product price: $494.99
/pk 2, $247.50/ea
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 12 ft
- Width 20 in
- Thickness 125 mil
- Standards Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rae
- MFR # PR-TH-3559
- Zoro # G5908244
- UPC # 00094720546665
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 12 ft |
Width | 20 in |
Details
Item | Preformed Thermoplastic Pavement Markings |
Color | White |
Thickness | 125 mil |
Standards | Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628 |
Shelf Life | 2 yr |
Number of Pieces | 2 |
Application Method | Hand Torch |
Legend | Straight Elongated Combo Arrow |
Material | Alkyd Thermoplastic |
Adhesion Method | Hand Torch |
Minimum Application Temperature | 32 Degrees F |
Transparency | Non-Transparent |
VOC Content Weight Percentage | 0 % |
VOC Content | 0 g/L |
Use Location | Exterior |
For Use On | Pavement |
Dry Time | 2 min |
Product Type | Pavement Pre-Determined Messages |
Skid Resistant | Yes |
Maximum Application Temperature | 275 Degrees F |
Description
Preformed Thermoplastic Pavement Markings, Legend Straight Elongated Combo Arrow, Overall Length 12 ft, Overall Width 20 in, Thickness 125 mil, Material Thermoplastic, Color White, Application Method Hand Torch, Shelf Life 2 yr, Standards AASHTO M-249, AASHTO T-250, ASTM D 4592, ASTM D 6628, ASTM E 1710, ASTM E 303, Number of Pieces 2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELOCK Multitone Horn, 12/24VDC, White, 5-1/4in. H (CN121068)
- NOTRAX 3 ft. L x Vinyl, 1" Thick (519S0023BL)
- CONDOR Disposable Lab Coat, Basic SMS, White, 3XL (31TV05)
- NEWSTRIPE Stencil, 6ft., Fed Straight Arrow, 1/16" (10002932)
- RAE Preformed Thermoplastic, White Roll, PK3 (PR-TH-3504)
- RAE Preformed Thermoplastic, Yellow Roll (PR-TH-3511)
- RAE Preformed Thermoplastic, Yellow Roll, PK3 (PR-TH-3505)
- RAE Pref. Thermoplastic, Straight Arrow, PK5 (PR-TH-3525)
- RAE Preformed Thermoplastic, Yellow Roll, PK2 (PR-TH-3507)
- RAE Preformed Thermoplastic, White Roll, PK3 (PR-TH-4216)
- 3M Pavement Marker, Yellow/Red, 4" L, PK100 (RPM-291-YR)
- Rae Traffic Safety