Shop All Pavement Markings
Rae
Pref. Thermoplastic, Straight Arrow, PK2
Mfr # PR-TH-3550
Zoro # G5994904
product price: $455.99
/pk 2, $228.00/ea
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 9 1/2 ft
- Width 39 in
- Thickness 125 mil
- Shelf Life 2 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rae
- MFR # PR-TH-3550
- Zoro # G5994904
- UPC # 00094720546665
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 9 1/2 ft |
Width | 39 in |
Details
Item | Preformed Thermoplastic Pavement Markings |
Color | White |
Thickness | 125 mil |
Shelf Life | 2 yr |
Number of Pieces | 2 |
Application Method | Hand Torch |
Material | Alkyd Thermoplastic |
Standards | Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628 |
Legend | Straight Arrow |
Product Type | Pavement Pre-Determined Messages |
VOC Content | 0 g/L |
Transparency | Non-Transparent |
For Use On | Pavement |
Minimum Application Temperature | 32 Degrees F |
Adhesion Method | Hand Torch |
Use Location | Exterior |
Maximum Application Temperature | 275 Degrees F |
Skid Resistant | Yes |
VOC Content Weight Percentage | 0 % |
Dry Time | 2 min |
Description
Preformed Thermoplastic Pavement Markings, Legend Straight Arrow, Overall Length 9 1/2 ft, Overall Width 39 in, Thickness 125 mil, Material Thermoplastic, Color White, Application Method Hand Torch, Shelf Life 2 yr, Standards AASHTO M-249, AASHTO T-250, ASTM D 4592, ASTM D 6628, ASTM E 1710, ASTM E 303, Number of Pieces 2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Coverall, 3XL, Cotton/Nylon, Gray/Red (ACCA8RG3X)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, NO2, 0-150ppm, Orange (TX1-4)
- ARIAT Womens FR Stretch Canvas Jacket, Gray, M (10032844)
- SELLSTROM Safety Glasses, Smoke Anti-Fog, Scratch-Resistant (S70001)
- RAE Preformed Thermoplastic, White Roll, PK3 (PR-TH-4216)
- RAE Preformed Thermoplastic, Bike Man, 4ft, PK5 (PR-TH-3574)
- RAE Preformed Thermoplastic, White Roll, PK3 (PR-TH-3504)
- RAE Preformed Thermoplastic, Yellow Roll, PK3 (PR-TH-4217)
- RAE Preformed Thermoplastic, Yellow Roll, PK3 (PR-TH-3505)
- RAE Granular Thermoplastic Extrude, White (TH-CC-205-W)
- RAE Preformed Thermoplastic, Blue Roll, PK3 (PR-TH-3888)
- Rae Pavement Markings