Shop All Pavement Markings
Rae
Pref. Thermoplastic, Straight Arrow, PK2
Mfr # PR-TH-3524
Zoro # G5927476
product price: $505.99
/pk 2, $253.00/ea
Free Shipping & Returns
$505.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 9 1/2 ft
- Width 39 in
- Thickness 90 mil
- Number of Pieces 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rae
- MFR # PR-TH-3524
- Zoro # G5927476
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 9 1/2 ft |
Width | 39 in |
Details
Item | Preformed Thermoplastic Pavement Markings |
Color | White |
Thickness | 90 mil |
Number of Pieces | 2 |
Material | Alkyd Thermoplastic |
Legend | Straight Arrow |
Shelf Life | 2 yr |
Application Method | Hand Torch |
Standards | Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628 |
Transparency | Non-Transparent |
Product Type | Pavement Pre-Determined Messages |
Dry Time | 2 min |
Minimum Application Temperature | 32 Degrees F |
VOC Content | 0 g/L |
For Use On | Pavement |
Skid Resistant | Yes |
VOC Content Weight Percentage | 0 % |
Use Location | Exterior |
Adhesion Method | Hand Torch |
Maximum Application Temperature | 275 Degrees F |
Description
Preformed Thermoplastic Pavement Markings, Legend Straight Arrow, Overall Length 9 1/2 ft, Overall Width 39 in, Thickness 90 mil, Material Thermoplastic, Color White, Application Method Hand Torch, Shelf Life 2 yr, Standards AASHTO M-249, AASHTO T-250, ASTM D 4592, ASTM D 6628, ASTM E 1710, ASTM E 303, Number of Pieces 2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Cross-Arm Strap, D-rings, 6-ft., Green (8183/6FTGN)
- KLEIN TOOLS Earplugs, 50 PK (6050350)
- LYLE Danger Sign, 14x10 In., English (U1-1035-RA_14X10)
- RINGERS GLOVES VF, Impact Glove, Knitted, SZ 8,799LG1, PR (R-840VP)
- RAE Preformed Thermoplastic, Yellow Roll (PR-TH-3511)
- RAE Preformed Thermoplastic, Yellow Roll, PK3 (PR-TH-4217)
- RAE Pref. Thermoplastic, Handicap, 40 In, PK2 (PR-TH-40HS)
- RAE Preformed Thermoplastic, Bike Man, 4ft, PK5 (PR-TH-3574)
- RAE Pref. Thermoplastic, Straight Arrow, PK5 (PR-TH-3525)
- RAE Preformed Thermoplastic, Blue Roll, PK3 (PR-TH-3888)
- 3M Pavement Marker, Yellow, 3-3/4" W, PK100 (PSA-RPM-291-2Y)
- Rae Pavement Markings