Shop All Pavement Markings
Rae
Pref Thermoplastic, Right Turn Arrow, PK5
Mfr # PR-TH-3523
Zoro # G5884417
product price: $552.99
/pk 5, $110.60/ea
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Alkyd Thermoplastic
- Shelf Life 2 yr
- Application Method Hand Torch
- Number of Pieces 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rae
- MFR # PR-TH-3523
- Zoro # G5884417
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 4 ft |
Width | 3 ft |
Details
Item | Preformed Thermoplastic Pavement Markings |
Color | White |
Material | Alkyd Thermoplastic |
Shelf Life | 2 yr |
Application Method | Hand Torch |
Number of Pieces | 5 |
Thickness | 90 mil |
Legend | Right Turn Arrow |
Standards | Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628 |
Adhesion Method | Hand Torch |
Maximum Application Temperature | 275 Degrees F |
VOC Content Weight Percentage | 0 % |
For Use On | Pavement |
Skid Resistant | Yes |
Transparency | Non-Transparent |
VOC Content | 0 g/L |
Use Location | Exterior |
Minimum Application Temperature | 32 Degrees F |
Dry Time | 2 min |
Product Type | Pavement Pre-Determined Messages |
Description
Preformed Thermoplastic Pavement Markings, Legend Right Turn Arrow, Overall Length 4 ft, Overall Width 3 ft, Thickness 90 mil, Material Thermoplastic, Color White, Application Method Hand Torch, Shelf Life 2 yr, Standards AASHTO M-249, AASHTO T-250, ASTM D 4592, ASTM D 6628, ASTM E 1710, ASTM E 303, Number of Pieces 5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERMA Tower Light Assembly, 24VAC/DC, 160mA, 37mm (69925075)
- LYLE Speed Bump Traffic Sign, 24 in Height, 18 in Width, Aluminum, Vertical Rectangle, English (T1-1214-HI_18x24)
- GASCO Calibration Gas, Ammonia, Nitrogen, 34 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34L-13-25)
- NEESE Outerwear Economy Series 48" Rain Coat-Yel-4X (10165-31-2-YEL-4X)
- RAE Granular Thermoplastic Extrude, Yellow (TH-CC-205-Y)
- RAE Preformed Thermoplastic, Blue Roll, PK3 (PR-TH-3888)
- RAE Preformed Thermoplastic, White Roll, PK3 (PR-TH-4216)
- RAE Pref. Thermoplastic, Straight Arrow, PK5 (PR-TH-3525)
- RAE Preformed Thermoplastic, White Roll (PR-TH-3510)
- RAE Pref. Thermoplastic, Handicap, 40 In, PK2 (PR-TH-40HS)
- RAE Preformed Thermoplastic, Stop, 90 mil (PR-TH-3624)
- Rae Pavement Markings