Shop All Pavement Markings
Rae
Pref. Thermoplastic, Right Turn Arrow, PK2
Mfr # PR-TH-3532
Zoro # G6037272
product price: $479.99
/pk 2, $240.00/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 12 ft
- Width 3 ft
- Thickness 90 mil
- Material Alkyd Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rae
- MFR # PR-TH-3532
- Zoro # G6037272
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 12 ft |
Width | 3 ft |
Details
Item | Preformed Thermoplastic Pavement Markings |
Color | White |
Thickness | 90 mil |
Material | Alkyd Thermoplastic |
Application Method | Hand Torch |
Number of Pieces | 2 |
Legend | Right Turn Arrow Elongated |
Shelf Life | 2 yr |
Standards | Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628 |
Skid Resistant | Yes |
Transparency | Non-Transparent |
Adhesion Method | Hand Torch |
Product Type | Pavement Pre-Determined Messages |
VOC Content Weight Percentage | 0 % |
Minimum Application Temperature | 32 Degrees F |
For Use On | Pavement |
Maximum Application Temperature | 275 Degrees F |
Dry Time | 2 min |
VOC Content | 0 g/L |
Use Location | Exterior |
Description
Preformed Thermoplastic Pavement Markings, Legend Right Turn Arrow Elongated, Overall Length 12 ft, Overall Width 3 ft, Thickness 90 mil, Material Thermoplastic, Color White, Application Method Hand Torch, Shelf Life 2 yr, Standards AASHTO M-249, AASHTO T-250, ASTM D 4592, ASTM D 6628, ASTM E 1710, ASTM E 303, Number of Pieces 2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Versaflo(TM) Economy Hood, S/M, PK20 (S-403S-20)
- 3M Battery Kit, for 3M Adflo PAPR Systems (35-1099-17)
- NMC Toxic Gas 2 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL133PR)
- BRADY Danger Label, Electrical Hazard, PK8, 21001LS (21001LS)
- RAE Pref. Thermoplastic, Rev. Turn Arrow, PK2 (PR-TH-3518)
- RAE Preformed Thermoplastic, Yellow Roll (PR-TH-3511)
- RAE Granular Thermoplastic Extrude, White (TH-CC-205-W)
- RAE Granular Thermoplastic Extrude, Yellow (TH-CC-205-Y)
- RAE Pref. Thermoplastic, Handicap, 45 In, PK2 (PR-TH-45HS)
- RAE Preformed Thermoplastic, White Roll, PK3 (PR-TH-3504)
- VESTIL White Surface Flexible Stakes, 24 x 3.25 (VGLT-16-2F-W)
- Rae Pavement Markings