Shop All Pavement Markings
Rae
Pref. Thermoplastic, Right Combo Arrow
Mfr # PR-TH-3554
Zoro # G5961952
Free Shipping & Returns
$609.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 12 3/4 ft
- Width 7 ft
- Thickness 125 mil
- Application Method Hand Torch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rae
- MFR # PR-TH-3554
- Zoro # G5961952
- UPC # 00094720546665
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 12 3/4 ft |
Width | 7 ft |
Details
Item | Preformed Thermoplastic Pavement Markings |
Color | White |
Thickness | 125 mil |
Application Method | Hand Torch |
Number of Pieces | 1 |
Standards | Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628 |
Material | Alkyd Thermoplastic |
Legend | Right Combo Arrow |
Shelf Life | 2 yr |
VOC Content Weight Percentage | 0 % |
For Use On | Pavement |
Dry Time | 2 min |
VOC Content | 0 g/L |
Use Location | Exterior |
Product Type | Pavement Pre-Determined Messages |
Minimum Application Temperature | 32 Degrees F |
Adhesion Method | Hand Torch |
Maximum Application Temperature | 275 Degrees F |
Transparency | Non-Transparent |
Skid Resistant | Yes |
Description
Preformed Thermoplastic Pavement Markings, Legend Right Combo Arrow, Overall Length 12 3/4 ft, Overall Width 7 ft, Thickness 125 mil, Material Thermoplastic, Color White, Application Method Hand Torch, Shelf Life 2 yr, Standards AASHTO M-249, AASHTO T-250, ASTM D 4592, ASTM D 6628, ASTM E 1710, ASTM E 303, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Performance Long Sleeve Pocket Tee, 6XL (BSM39)
- GSS SAFETY ONYX Rip stop Parka w/Removable Fleece (8507-MD)
- ABUS Lockout Padlock, KD, Purple, 1-3/4"H (74/40 KD PURPLE)
- MCR SAFETY Glasses, Dominator DM3 Clear Frame, Blue Dmd Mir, 12PK (DM1328B)
- RAE Preformed Thermoplastic, Red Roll, PK3 (PR-TH-3887)
- RAE Pref. Thermoplastic, Rev. Turn Arrow, PK2 (PR-TH-3518)
- RAE Preformed Thermoplastic, White Roll, PK3 (PR-TH-3504)
- RAE Preformed Thermoplastic, White Roll, PK3 (PR-TH-4216)
- RAE Preformed Thermoplastic, Yellow Roll, PK3 (PR-TH-4217)
- RAE Preformed Thermoplastic, White Roll, 18 in (PR-TH-3514)
- RAE Preformed Thermoplastic, Yellow Roll (PR-TH-3511)
- Rae Traffic Safety