Shop All Pavement Markings
Rae
Pref. Thermoplastic, Right Combo Arrow
Mfr # PR-TH-3528
Zoro # G5958276
product price: $443.99
/ea
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Alkyd Thermoplastic
- Application Method Hand Torch
- Shelf Life 2 yr
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rae
- MFR # PR-TH-3528
- Zoro # G5958276
- Country of Origin United States
- Category Pavement Markings
Dimensions
Width | 7 ft |
Length | 12 3/4 ft |
Details
Item | Preformed Thermoplastic Pavement Markings |
Color | White |
Material | Alkyd Thermoplastic |
Application Method | Hand Torch |
Shelf Life | 2 yr |
Number of Pieces | 1 |
Legend | Right Combo Arrow |
Standards | Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628 |
Thickness | 90 mil |
VOC Content Weight Percentage | 0 % |
Minimum Application Temperature | 32 Degrees F |
Product Type | Pavement Pre-Determined Messages |
Dry Time | 2 min |
VOC Content | 0 g/L |
Use Location | Exterior |
Adhesion Method | Hand Torch |
For Use On | Pavement |
Maximum Application Temperature | 275 Degrees F |
Skid Resistant | Yes |
Transparency | Non-Transparent |
Description
Preformed Thermoplastic Pavement Markings, Legend Right Combo Arrow, Overall Length 12 3/4 ft, Overall Width 7 ft, Thickness 90 mil, Material Thermoplastic, Color White, Application Method Hand Torch, Shelf Life 2 yr, Standards AASHTO M-249, AASHTO T-250, ASTM D 4592, ASTM D 6628, ASTM E 1710, ASTM E 303, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BADGER Fire Extinguisher, 20A:160B:C, Dry Chemical, 50 lb (50MB)
- CONDOR Class 2 Breakaway, Mesh, X-back, No Pock (786FC7)
- MCR SAFETY Safety Vest, Hi-Viz Lime, 2XL (VMLBAX2)
- ZORO SELECT Letter Stamp Set, A-Z and Period, 27 pcs. (3XDH9)
- RAE Preformed Thermoplastic, Yellow Roll, PK3 (PR-TH-3505)
- RAE Preformed Thermoplastic, Stop, 90 mil (PR-TH-3624)
- RAE Preformed Thermoplastic, White Roll, PK3 (PR-TH-3504)
- RAE Preformed Thermoplastic, Yellow Roll, PK2 (PR-TH-3507)
- RAE Preformed Thermoplastic, White Line, PK5 (PR-TH-3502)
- RAE Preformed Thermoplastic, White Roll (PR-TH-3510)
- VESTIL White Surface Flexible Stakes, 36 x 3.25 (VGLT-16-3F-W)
- Rae Traffic Safety