Shop All Pavement Markings
Rae
Pref. Thermoplastic, Rev. Turn Arrow, PK5
Mfr # PR-TH-3547
Zoro # G6005544
product price: $613.99
/pk 5, $122.80/ea
Free Shipping & Returns
$613.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 4 ft
- Width 3 ft
- Thickness 125 mil
- Legend Reversible Turn Arrow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rae
- MFR # PR-TH-3547
- Zoro # G6005544
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 4 ft |
Width | 3 ft |
Details
Item | Preformed Thermoplastic Pavement Markings |
Color | White |
Thickness | 125 mil |
Legend | Reversible Turn Arrow |
Standards | Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628 |
Shelf Life | 2 yr |
Material | Alkyd Thermoplastic |
Application Method | Hand Torch |
Number of Pieces | 5 |
Maximum Application Temperature | 275 Degrees F |
Adhesion Method | Hand Torch |
VOC Content | 0 g/L |
Use Location | Exterior |
VOC Content Weight Percentage | 0 % |
Transparency | Non-Transparent |
Product Type | Pavement Pre-Determined Messages |
Skid Resistant | Yes |
For Use On | Pavement |
Dry Time | 2 min |
Minimum Application Temperature | 32 Degrees F |
Description
Preformed Thermoplastic Pavement Markings, Legend Reversible Turn Arrow, Overall Length 4 ft, Overall Width 3 ft, Thickness 125 mil, Material Thermoplastic, Color White, Application Method Hand Torch, Shelf Life 2 yr, Standards AASHTO M-249, AASHTO T-250, ASTM D 4592, ASTM D 6628, ASTM E 1710, ASTM E 303, Number of Pieces 5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Rescue Full Body Harness, XL, Repel(TM) Polyester (1113373)
- AURALEX ACOUSTICS ProPAD (ProPAD™)
- INDUSTRIAL SCIENTIFIC Tubing with Tee, 2 ft. (17155011)
- HONEYWELL SERVUS Mid-Calf, Sz 9, 12" H, Brown, Stl, PR (22148/9)
- RAE Preformed Thermoplastic, Stop, 90 mil (PR-TH-3624)
- RAE Preformed Thermoplastic, White Roll, PK3 (PR-TH-3504)
- RAE Preformed Thermoplastic, White Roll, PK3 (PR-TH-4216)
- RAE Preformed Thermoplastic, Blue Roll, PK3 (PR-TH-3888)
- RAE Preformed Thermoplastic, Yellow Roll, PK2 (PR-TH-3507)
- RAE Preformed Thermoplastic, Bike Man, 4ft, PK5 (PR-TH-3574)
- RAE Preformed Thermoplastic, Yellow Roll, PK3 (PR-TH-3505)
- Rae Pavement Markings