Shop All Pavement Markings
Rae
Pref. Thermoplastic, Rev. Turn Arrow, PK2
Mfr # PR-TH-3544
Zoro # G5938037
product price: $527.99
/pk 2, $264.00/ea
Free Shipping & Returns
$527.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 8 ft
- Width 6 1/8 ft
- Thickness 125 mil
- Material Alkyd Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rae
- MFR # PR-TH-3544
- Zoro # G5938037
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 8 ft |
Width | 6 1/8 ft |
Details
Item | Preformed Thermoplastic Pavement Markings |
Color | White |
Thickness | 125 mil |
Material | Alkyd Thermoplastic |
Application Method | Hand Torch |
Number of Pieces | 2 |
Standards | Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628 |
Shelf Life | 2 yr |
Legend | Reversible Turn Arrow |
Minimum Application Temperature | 32 Degrees F |
Skid Resistant | Yes |
Transparency | Non-Transparent |
VOC Content Weight Percentage | 0 % |
Use Location | Exterior |
For Use On | Pavement |
Adhesion Method | Hand Torch |
Maximum Application Temperature | 275 Degrees F |
Product Type | Pavement Pre-Determined Messages |
Dry Time | 2 min |
VOC Content | 0 g/L |
Description
Preformed Thermoplastic Pavement Markings, Legend Reversible Turn Arrow, Overall Length 8 ft, Overall Width 6 1/8 ft, Thickness 125 mil, Material Thermoplastic, Color White, Application Method Hand Torch, Shelf Life 2 yr, Standards AASHTO M-249, AASHTO T-250, ASTM D 4592, ASTM D 6628, ASTM E 1710, ASTM E 303, Number of Pieces 2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 13" Chemical Resistant Gloves, Neoprene/Nitrile, 9, 1 PR (53-001)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, PR (SKC2FN-04-L)
- HONEYWELL Cut-Resistant Gloves, M, 10 Gauge, A8, PR (28-0910B/8M)
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, S, 1 PR (1092-S (7))
- RAE Preformed Thermoplastic, White Roll, 24 in (PR-TH-3516)
- RAE Preformed Thermoplastic, Yellow Roll, PK3 (PR-TH-3505)
- RAE Pref. Thermoplastic, Rev. Turn Arrow, PK2 (PR-TH-3518)
- RAE Preformed Thermoplastic, Stop, 90 mil (PR-TH-3624)
- RAE Preformed Thermoplastic, Yellow Roll, PK2 (PR-TH-3507)
- RAE Preformed Thermoplastic, White Line, PK5 (PR-TH-3502)
- 3M Pavement Marking Tape, Yellow, 4"x 30 yd. (0-00-51141-29459-9)
- Rae Pavement Markings