Shop All Pavement Markings
Rae
Pref. Thermoplastic, Rev. Lane Drop Arrow
Mfr # PR-TH-3537
Zoro # G6006481
product price: $652.99
/ea
Free Shipping & Returns
$652.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Alkyd Thermoplastic
- Thickness 90 mil
- Application Method Hand Torch
- Standards Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rae
- MFR # PR-TH-3537
- Zoro # G6006481
- UPC # 00673041400797
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 18 ft |
Width | 5 1/2 ft |
Details
Item | Preformed Thermoplastic Pavement Markings |
Color | White |
Material | Alkyd Thermoplastic |
Thickness | 90 mil |
Application Method | Hand Torch |
Standards | Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628 |
Number of Pieces | 1 |
Legend | Reversible Lane Drop Arrow |
Shelf Life | 2 yr |
VOC Content | 0 g/L |
For Use On | Pavement |
Dry Time | 2 min |
Use Location | Exterior |
Minimum Application Temperature | 32 Degrees F |
Adhesion Method | Hand Torch |
VOC Content Weight Percentage | 0 % |
Skid Resistant | Yes |
Transparency | Non-Transparent |
Product Type | Pavement Pre-Determined Messages |
Maximum Application Temperature | 275 Degrees F |
Description
Preformed Thermoplastic Pavement Markings, Legend Reversible Lane Drop Arrow, Overall Length 18 ft, Overall Width 5 1/2 ft, Thickness 90 mil, Material Thermoplastic, Color White, Application Method Hand Torch, Shelf Life 2 yr, Standards AASHTO M-249, AASHTO T-250, ASTM D 4592, ASTM D 6628, ASTM E 1710, ASTM E 303, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1923X)
- PEAKWORKS Drop-In Anchors - Temporary (V8222120)
- HEXARMOR Safety Glasses, Clear Anti-Fog, Chemical Resistant, Scratch Resistant (11-32001-02)
- AVENGER SAFETY FOOTWEAR Wellington Boot, W, 11 1/2, Brown, PR (A7896)
- RAE Preformed Thermoplastic, Bike Man, 4ft, PK5 (PR-TH-3574)
- RAE Pref. Thermoplastic, Handicap, 45 In, PK2 (PR-TH-45HS)
- RAE Preformed Thermoplastic, Stop, 90 mil (PR-TH-3624)
- RAE Preformed Thermoplastic, White Line, PK5 (PR-TH-3498)
- RAE Preformed Thermoplastic, Yellow Roll, PK3 (PR-TH-3505)
- RAE Preformed Thermoplastic, Yellow Roll (PR-TH-3511)
- 3M Stamark Pavement Marking Tape A270ES White, 12 in x 30 yd (A270 ES)
- Rae Traffic Safety