Shop All Pavement Markings
Rae
Pref. Thermoplastic, Left Turn Arrow, PK5
Mfr # PR-TH-3522
Zoro # G5956456
product price: $594.99
/pk 5, $119.00/ea
Free Shipping & Returns
$594.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 4 ft
- Width 3 ft
- Thickness 90 mil
- Number of Pieces 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rae
- MFR # PR-TH-3522
- Zoro # G5956456
- UPC # 00094720677048
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 4 ft |
Width | 3 ft |
Details
Item | Preformed Thermoplastic Pavement Markings |
Color | White |
Thickness | 90 mil |
Number of Pieces | 5 |
Standards | Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628 |
Shelf Life | 2 yr |
Material | Alkyd Thermoplastic |
Legend | Left Turn Arrow |
Application Method | Hand Torch |
Adhesion Method | Hand Torch |
For Use On | Pavement |
Skid Resistant | Yes |
Maximum Application Temperature | 275 Degrees F |
Transparency | Non-Transparent |
Use Location | Exterior |
VOC Content | 0 g/L |
Product Type | Pavement Pre-Determined Messages |
Dry Time | 2 min |
Minimum Application Temperature | 32 Degrees F |
VOC Content Weight Percentage | 0 % |
Description
Preformed Thermoplastic Pavement Markings, Legend Left Turn Arrow, Overall Length 4 ft, Overall Width 3 ft, Thickness 90 mil, Material Thermoplastic, Color White, Application Method Hand Torch, Shelf Life 2 yr, Standards AASHTO M-249, AASHTO T-250, ASTM D 4592, ASTM D 6628, ASTM E 1710, ASTM E 303, Number of Pieces 5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger No Smoking No Open Flames No Sparks Sign, D458AB (D458AB)
- GLOWEAR BY ERGODYNE Rain Jacket, Hi-Vis, Blk Front, 3XL (8365BK-3XL)
- SIGNMISSION OSHA Danger, Follow Confined Space Entry Procedure, 10in X 7in Aluminum, 10" W, 7" H, Landscape (OS-DS-A-710-L-1263)
- DIXON Double Male Hex Nipple, BR, 2"NPTx1.5"NST (DMH2015F)
- RAE Pref. Thermoplastic, Handicap, 40 In, PK2 (PR-TH-40HS)
- RAE Pref. Thermoplastic, Rev. Turn Arrow, PK2 (PR-TH-3518)
- RAE Pref. Thermoplastic, Straight Arrow, PK5 (PR-TH-3525)
- RAE Preformed Thermoplastic, White Roll, PK3 (PR-TH-4216)
- RAE Preformed Thermoplastic, Red Roll, PK3 (PR-TH-3887)
- RAE Granular Thermoplastic Extrude, White (TH-CC-205-W)
- 3M Pavement Marker, White, 3-3/4" W, PK100 (RPM-290-W)
- Rae Traffic Safety